130C1X30FT - Linerless Rubber Splicing Tape 130C, 1" X 30', BK

Scotch

  • $32.79 (Each)
  • $32.79 (Each)

  • $786.96 (Per 24)

In-Stock: 25 available locally (West Monroe, LA) (change location)
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
130C1X30FT
Manufacturer
Scotch
Manufacturer's Part Number
130C1X30FT
Description
Linerless Rubber Splicing Tape 130C, 1" X 30', BK
Linerless Rubber Tape, Black, 7.5 LB/In Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 1 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 0.62 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007417538 / 00054007417538
Weight per unit
0.0259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.79 (Each)
Standard Packaging
$786.96 (Per 24)
Stock Availability
West Monroe
25 (Check another store)
All Stores
117
Resources
Images
 
 
130C1X30FT - Small Image
 
130C1X30FT - Large Image
 
130C1X30FT - Large Image
Attachments
 
 
130C1X30FT - Specification Sheet
Brochures
 
 
130C1X30FT - Brochure
Other Links
 
 
130C1X30FT - Other
 
130C1X30FT - Other
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
Linerless EPR
Material, Color, and Finish
Background Color
Black
Backing Material
Ethylene Propylene Rubber
Dimensions and Weight
Length
30 ft;9.1 m
Width
1 in;25.4 mm
Thickness
30 mil;0.76 mm
Descriptions
Features
Scotch(R) Linerless Rubber Splicing Tape 130C is a highly conformable, linerless Ethylene Propylene Rubber (EPR), high-voltage insulating tape that providesexcellent thermal dissipation of splice heat. Scotch(R) Splicing Tape 130C meets industry specifications and has excellent physical and electrical properties,which help provide immediate moisture seal and void-free buildups. Scotch(R) Splicing Tape 130C is rated up to 194°F (90°C) continuous operatingtemperatures and short-term 266°F (130°C) overload se
Short Description
Linerless Rubber Tape, Ethylene Propylene Rubber 2"X30'
Product Type
Linerless Rubber Tape
Long Description
Linerless Rubber Tape, Black, 7.5 lb/in Tensile Strength, 850 % Elongation at Break, +194 °F Operating Temperature, 30 ft Length, 1 in Width, 30 mil Thickness, 5 yr Shelf Life, 0.62 lb
Special Features
Provides an Excellent Thermal Dissipation of Splice Heat
extra long description
3M 7000006090 Scotch® Linerless Rub
Description
LINERLESS RUBBER SPLICING TAPE 130C, 1" X 30', BK
Additional Information
Elongation at Break
850 %
Maximum Operating Temperature
+194 °F
Adhesive Material
Rubber Resin
Tensile Strength
7.5 lb/in
Shelf Life
5 yr
Standards Met
ASTM Approved;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
1 RL/CT;24 RL/CA
Manufacturer Information
sub brand
Scotch(R)
Brand
Scotch
Manufacturers Part Number
130C1X30FT
GTIN
00054007417538
UPC
054007417538
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
linerless Ethylene Propylene Rubber
Packaging
Weight
0.62 lb
Weight per each
0.0259
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary Electrical Insulation for Splicing all Solid Dielectric Cables Through 69 kV.
standard
ASTM D-4388 type 1, 2 & 3 HH-I-3825B
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat