0B+BULK - Performance Plus Wire Connector O/B+Jug, 500/Jug

3M

  • $55.47 (Per 500)
  • $0.11 (Each)

  • $55.47 (Per 500)

  • $110.94 (Per 1,000)

  • $1,109.40 (Per 10,000)

In-Stock: 3,500 available locally (Tulsa, OK) ( change location)
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
0B+BULK
Manufacturer
3M
Manufacturer's Part Number
0B+JUG
Description
Performance Plus Wire Connector O/B+Jug, 500/Jug
Wire Connector, (2) #22 Awg Conductor Size, (3) #12 Awg Conductor Size, Copper Conductor Material, Orange/Blue Insulation Color, +221 °F Operating Temperature, Spring Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.0031 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
054007431534 / 00054007431534
Weight per unit
1.527 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.11 (Each)
Carton
$55.47 (Per 500)
Standard Packaging
$1,109.40 (Per 10,000)
Stock Availability
Tulsa
3,500 (Check another store)
All Stores
452,600
Resources
Other Links
 
 
0B+BULK - Other
Images
 
 
0B+BULK - Small Image
 
0B+BULK - Large Image
 
0B+BULK - Large Image
Attachments
 
 
0B+BULK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Spring
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Orange/Blue
Descriptions
Description
PERFORMANCE PLUS WIRE CONNECTOR O/B+JUG, 500/JUG
Extra Long Description
3M 7000133222 3M™ Performance Plus™
Features
3M(TM) Performance Plus Twist-On Electrical Spring Connector is used to connect 2 or more copper conductor ends in a pigtail application. Its polypropylene and thermoplastic elastomer construction provides a flame-retardant property to the connector. A spring mechanism enables them to spin on quickly and tighten down easily onto the wire end. 3M(TM) Performance Plus Twist-On Electrical Spring Connector performs a spring action that delivers uniform holding power while connecting the conductors. The spring
Long Description
Wire Connector, (2) #22 AWG Conductor Size, (3) #12 AWG Conductor Size, Copper Conductor Material, Orange/Blue Insulation Color, +221 °F Operating Temperature, Spring Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.0031 lb
Product Type
Wire Connector
Short Description
Performance Plus Wire Connector, Spring Terminal, Orange/Blue, 22 to 12 AWG, 500 per Jug
Special Features
Incorporates a Spring Mechanism to Spin on Quickly and Tighten Down Easily
Additional Information
For Use With
Appliances;Fixtures;Automotive;Marine;Commercial Construction;Industrial Construction;Irrigation;Residential Construction
Made In USA
yes
Maximum Conductor Size
(3) #12 AWG
Maximum Operating Temperature
+221 °F;+105 °C
Maximum Voltage Rating
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Minimum Conductor Size
(2) #22 AWG
Package Quantity
500 Jug
Standards Met
UL Listed;CE Marking;CSA/IEC Certified
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
0B+JUG
Sub Brand
3M(TM)
GTIN
00054007431534
UPC
054007431534
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Availability
Manufacturer Status
Inactive
Minimum Qty
500
Packaging
Weight
0.0031 lb
Weight per each
1.527
Carton
500
Package
10000
Uses, Certifications, and Standards
Application
Appliances;Fixtures;Automotive;Marine;Commercial Construction;Industrial Construction;Irrigation;Residential Construction
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 452,600

Location search:
These alternate items can be purchased instead of 0B+BULK.
Jump To:

Similar Items

Similar items are close alternatives to 0B+BULK, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat