05400734457 - Cold Shrink Insulator, 2/0awg

3M

  • $34.76 (Each)
  • $34.76 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
05400734457
Manufacturer
3M
Manufacturer's Part Number
7000006132
Description
Cold Shrink Insulator, 2/0awg
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007344575 / 00054007344575
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.76 (Each)
Resources
Images
 
 
05400734457 - Small Image
 
05400734457 - Large Image
Attachments
 
 
05400734457 - Specification Sheet
Other Links
 
 
05400734457 - Other
 
05400734457 - Other
 
05400734457 - Other
Features
Number of Conductors
1
Descriptions
Description
COLDSHRINK INSULATOR 8426-9P,10/CASE
Product Type
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series
extra long description
3M 7000006132 3M™ Cold Shrink Conne
Features
Insulate secondary splices and submersible, dig-in and direct buried repairs easily with the quick-to-install 3M™ 8420 Cold Shrink Connector Insulator. This environmental sealing insulator installs without tools and retains its resiliency and pressure over time, providing moisture-tight sealing to protect your wires and cable splices from water damage. Use this tubular, open-ended sleeve to protect high-voltage air-insulated lugs and connectors and for environmental sealing of communications wires and othe
Long Description
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation, with a typical operating te
Additional Information
Shielding Type
Non-Shielded; Tape Shield; UniShield(R); Wire Shield
Cable Type
Power Cable
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000006132
GTIN
00054007344575
UPC
054007344575
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink Splice
Packaging
Weight per each
2.2
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 05400734457.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 05400734457.

Low Voltage Splice, Cold Shrink Sleeve, 600 V, 0.21 LB
  • Our Part #: 84269P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 84269P
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($347.60)
84269P - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.76

Each

QTY:
Each
Add
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’...
  • Our Part #: 84269
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000006132
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($347.60)
84269 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.76

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 05400734457, though they may not be 100% alike.

Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -...
  • Our Part #: R0S250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ROS-250
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($81.36)
R0S250 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.68

Each

QTY:
Each
Add

* All prices subject to change.