R0S250 - 1/0-250 Awg Direct Burial "Cold Roll-On" Splice

Nsi

  • $40.68 (Each)
  • $40.68 (Each)

  • $81.36 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
R0S250
Manufacturer
Nsi
Manufacturer's Part Number
ROS-250
Description
1/0-250 Awg Direct Burial "Cold Roll-On" Splice
Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 4.5 In Overall Length, 1000 V, 0.26 LB
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Splice Kits
UNSPSC
31162810 - Splices or splice plates
UPC/EAN/GTIN
662381123367 / 6623811233678 / 00662381123367
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.68 (Each)
Carton
$81.36 (Per 2)
Resources
Images
 
 
R0S250 - Small Image
 
R0S250 - Large Image
 
R0S250 - Large Image
Features
Voltage Rating
1000 V
insulation
EPDM Elastomer
Material, Color, and Finish
Insulation Color
Black
Color
Black
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Product Type
Easy-Splice Roll On
Long Description
Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 4.5 in Overall Length, 1000 V, 0.26 lb
Features
Easy-Splice Roll On Splice 1/0 AWG - 250 MCM.
Short Description
Easy-Splice Roll On 250
Description
1/0-250 AWG DIRECT BURIAL "COLD ROLL-ON" SPLICE
extra long description
NSI ROS-250 Easy-Splice Roll On 250
Special Features
Easy Roll-On Way To Insulate And Seal Cable - Made Of EPDM Elastomer
Additional Information
Kit Contents
Easy Splice Sleeve;Sealant Strip
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+90 °C
for use with
Gas or Electric Heating Device
Maximum Voltage Rating
1000 V
Standards Met
ANSI C119.1-1986;CSA Certified to C22.2 No.198.2;UL 486d Listed
Made in USA
yes
package quantity
2 CT
Warranty
1 YEAR
Cable Size
1/0 AWG-250 MCM
Cable Type
Class A-B
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Splice(TM)
Manufacturers Part Number
ROS-250
GTIN
00662381123367
UPC
662381123367
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Roll-On Splice Kits
Packaging
Weight
0.26 lb
Weight per each
0.26
Carton
2
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
standard
ANSI C119.1-1986 Qualified, UL 486D
Application
Splicing Wire
You must have an account to view stock levels
These alternate items can be purchased instead of R0S250.
Jump To:

Similar Items

Similar items are close alternatives to R0S250, though they may not be 100% alike.

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’...
  • Our Part #: 84269
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000006132
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($347.60)
84269 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.76

Each

QTY:
Each
Add
Inline Power Cable Resin Splice Kit
  • Our Part #: 82A2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 82-A2
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,034.10)
82A2 - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$103.41

Each

QTY:
Each
Add

* All prices subject to change.