05400712174 - Wire Marker Tape Dispenser W/Tape STD-0-9

3M

  • $42.50 (Each)
  • $42.50 (Each)

In-Stock: 26 available locally (Gonzales, LA) (change location)
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
05400712174
Manufacturer
3M
Manufacturer's Part Number
7000006035
Description
Wire Marker Tape Dispenser W/Tape STD-0-9
3M™ Scotchcode™ Wire Marker Tape Dispenser STD Is A Compact, Carry-Along Dispenser With Ten Refillable Compartmentswhich Hold Eight-Foot Rolls Of Non-Smear Polyester Tape. The Tape’S High Tack, Acrylic Adhesive Resists Solvents, Oil and Water and Adheres Firmly to Insulation Surfaces.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007121749 / 00054007121749
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.50 (Each)
Stock Availability
Gonzales
26 (Check another store)
Baton Rouge
11
All Stores
860
Resources
Images
 
 
05400712174 - Small Image
 
05400712174 - Large Image
Attachments
 
 
05400712174 - Specification Sheet
Brochures
 
 
05400712174 - Brochure
Other Links
 
 
05400712174 - Other
 
05400712174 - Other
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
WIRE MARKER TAPE DISPENSER WITH TAPE STD-0-9
Long Description
3M™ ScotchCode™ Wire Marker Tape Dispenser STD is a compact, carry-along dispenser with ten refillable compartmentswhich hold eight-foot rolls of non-smear polyester tape. The tape’s high tack, acrylic adhesive resists solvents, oil and water and adheres firmly to insulation surfaces.
Special Features
Pre-printed
Product Type
3M™ Scotchcode™ Wire Marker Tape Dispenser STD
extra long description
3M 7000006035 3M™ ScotchCode™ Wire
Features
3M™ ScotchCode™ Wire Marker Tape Dispenser STD features an end loop that hooks the dispenser easily to a tool pouch or belt. Dispensers can be ordered empty (STD, STD-X) or filled with 10 rolls of either pre-printed numbers 0-9 (STD-0-9, STD-0-9X) or NEMA colors (STD-C, STD-CX).
Manufacturer Information
Manufacturers Part Number
7000006035
Brand
ScotchCode
GTIN
00054007121749
UPC
054007121749
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Dispenser with Tape
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Wire Marking
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 860

Location search:
These alternate items can be purchased instead of 05400712174.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 05400712174.

Dispenser Filled With 10 Rolls Of Numbered Tape, Polyester Material, Polyester F...
  • Our Part #: STD09
  • Gonzales Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: STD09
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,062.50) ·
STD09 - Minnesota Mining (3M)

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$42.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat