S9622 - 9.5W Led BR30 40K Dim

Satco

  • $7.66 (Each)
  • $7.66 (Each)

  • $45.96 (Per 6)

In-Stock: 1 available locally (Granbury, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
S9622
Manufacturer
Satco
Manufacturer's Part Number
S9622
Description
9.5W Led BR30 40K Dim
Led Lamp, BR30 Shape, 105 ° Beam Angle, 80, 4000 K, 830 LM Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 3.75 In Diameter, 5.19 In Length, 0.5 LB
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096228 / 00045923096228
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Standard Packaging
$45.96 (Per 6)
Stock Availability
Granbury
1 (Check another store)
DFW RDC
0
All Stores
29
Resources
Images
 
 
S9622 - Small Image
 
S9622 - Large Image
Attachments
 
 
S9622 - Specification Sheet
Other Links
 
 
S9622 - Other
 
S9622 - Other
Features
Shape
BR30
Wattage
9.5 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
Frosted White
Base Type
E26
color temperature
4000
color rendering index (cri)
80
Color
Frosted White
Dimensions and Weight
Diameter
3.75 in
Length
5.19 in
Size
5.19
Descriptions
Description
9.5W LED BR30 40K DIM
Product Type
Led Lamp
Long Description
LED Lamp, BR30 Shape, 105 ° Beam Angle, 80, 4000 K, 830 lm Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 3.75 in Diameter, 5.19 in Length, 0.5 lb
Short Description
LED Lamp, BR30, 80 CRI, 4000K, 9.5W, 120V
extra long description
SATCO S9622 9.5BR30/LED/4000K/830L/
Additional Information
beam angle
105 °
Brightness (Lumens)
830 lm
average life
25000 h
dimmable
Yes
Standards Met
cULus Listed;RoHS Compliant
package quantity
1 ct
brightness
280
Warranty
5 Year Limited - 10 hr per day
lumens
500
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9622
sub brand
Satco
GTIN
00045923096228
UPC
045923096228
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.5 lb
Weight per each
0.46
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Total availability: 29

Location search:

Greater DFW RDC Area

Location Stock Available
Granbury
1 View Store

Distribution Centers

Location Stock Available
Abilene
25 View Store
West Monroe
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S9622.
Jump To:

Similar Items

Similar items are close alternatives to S9622, though they may not be 100% alike.

BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
  • Our Part #: LED9BR30840
  • Granbury Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED9BR30-840
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($72.00)
LED9BR30840 - Keystone Technologies

Granbury Availability: In Stock

Total Availability: In Stock

Book Price

$3.00

Each

QTY:
Each
Add

* All prices subject to change.