S9622 - 9.5W Led BR30 40K Dim

Satco

  • $6.36 (Each)
  • $6.36 (Each)

  • $38.16 (Per 6)

In-Stock: 6 available locally (Nacogdoches, TX) ( change location)
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
S9622
Manufacturer
Satco
Manufacturer's Part Number
S9622
Description
9.5W Led BR30 40K Dim
Led Lamp, BR30 Shape, 105 ° Beam Angle, 80, 4000 K, 830 LM Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 3.75 In Diameter, 5.19 In Length, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, Mr R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923096228 / 00045923096228
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.36 (Each)
Standard Packaging
$38.16 (Per 6)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
36
Resources
Images
 
 
S9622 - Small Image
 
S9622 - Large Image
Attachments
 
 
S9622 - Specification Sheet
Other Links
 
 
S9622 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR30
Voltage Rating
120
Wattage
9.5 W
Material, Color, and Finish
Base Type
E26
Color
Frosted White
Color Rendering Index
80
Color Rendering Index (Cri)
80+
Color Temperature
4000
Finish
Frosted White
Dimensions and Weight
Diameter
3.75 in
Length
5.19 in
Size
5.19
Descriptions
Description
9.5W LED BR30 40K DIM
Extra Long Description
SATCO S9622 9.5BR30/LED/4000K/750L/
Long Description
LED Lamp, BR30 Shape, 105 ° Beam Angle, 80, 4000 K, 830 lm Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 3.75 in Diameter, 5.19 in Length, 0.5 lb
Product Type
Led Lamp
Short Description
LED Lamp, BR30, 80 CRI, 4000K, 9.5W, 120V
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -25C (-13F) to +45C (+113F) ; Indoor Outdoor: Indoor ; Color Temp: Cool White ; Efficacy: 78.95 LPW ; Candle Power: 260 ; Center Beam Candle Power: 260 ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor ; Lamp Filament: LED ; ANSI Base: E26 ; Amps: 0.079A ; T24 Compliant: False
Additional Information
Average Life
25000 h
Base
E26
Beam Angle
105 °
Brightness
280
Brightness (Lumens)
830 lm
Dimmable
Yes
Lumens
500
Package Quantity
1 ct
Power Factor
0.91
Standards Met
cULus Listed;RoHS Compliant
Warranty
5 Year Limited - 10 hr per day
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9622
Sub Brand
Satco
GTIN
00045923096228
UPC
045923096228
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.5 lb
Weight per each
0.46
Carton
1
Package
6
Uses, Certifications, and Standards
Application
LED
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Standard
cULus - Certified;cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
6 View Store

Distribution Centers

Location Stock Available
Abilene
20 View Store
West Monroe
3 View Store

A-L

Location Stock Available
Granbury
1 View Store

M-Z

Location Stock Available
Wichita Falls
6 View Store
These alternate items can be purchased instead of S9622.
Jump To:

Similar Items

Similar items are close alternatives to S9622, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat