S8420 - 32W T8 48" 41K 85CRI Med Bipin

Satco

  • $2.50 (Each)
  • $2.50 (Each)

  • $75.00 (Per 30)

In-Stock: 61 available locally (Hot Springs, AR) ( change location)
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
S8420
Manufacturer
Satco
Manufacturer's Part Number
S8420
Description
32W T8 48" 41K 85CRI Med Bipin
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084201 / 00045923084201
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$75.00 (Per 30)
Stock Availability
Hot Springs
61 (Check another store)
Little Rock
906
All Stores
32,845
Resources
Images
 
 
S8420 - Small Image
 
S8420 - Large Image
Attachments
 
 
S8420 - Specification Sheet
Other Links
 
 
S8420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Material
Glass; Aluminum
Shape
T8
Ballast Type
Type A
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
85
Color
White
color temperature
4100
color rendering index (cri)
85+
Dimensions and Weight
Diameter
1 in
Length
48 in
Descriptions
Product Type
Fluorescent Lamp
extra long description
SATCO S8420 F32T8/841/ENV
Long Description
FLuorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 32 W, 3050 lm Brightness (Lumens), 1 in Diameter, 48 in Length
Short Description
FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 32 W
Special Features
ANSI Base: G13;Color Temp: Cool White;DLC Approved: False;Efficacy: 92.19 LPW;Hg Content: 3.2;Location Rating: Damp;Material: Aluminum / Glass;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Description
32W T8 48" 41K 85CRI MED BIPIN
Additional Information
bulb shape
T8
average life
24000 h
Brightness (Lumens)
3050 lm
Standards Met
RoHS Compliant;TCLP compliant
package quantity
1 CT;30 PK
lumens
2950
beam angle
360
Warranty
Avg. Rated Hour Limited
Socket Type
G13
start type
Instant Start
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8420
sub brand
Hygrade
GTIN
00045923084201
UPC
045923084201
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight per each
0.45
Carton
30
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
Application
Fluorescent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32,845

Location search:
These alternate items can be purchased instead of S8420.
Jump To:

Similar Items

Similar items are close alternatives to S8420, though they may not be 100% alike.

F32T8/SPX41/Eco2
  • Our Part #: F32T8SPX41EC02
  • Hot Springs Availability: 24
  • Total Availability: In Stock
  • MFR Part #: F32T8/SPX41/ECO2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($203.04) ·
F32T8SPX41EC02 - Ge By Current Lamps

Hot Springs Availability: In Stock

Total Availability: In Stock

Book Price

$5.64

Each

QTY:
Each
Add
F32T8, 4100K, 85 Cri, High Performance Lamps, 25 PCS Per Carton
  • MFR Part #: KTL-F32T8-841-HP-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($80.75) ·
KTLF32T8841HP - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$3.23

Each

QTY:
Each
Add
Fluorescent T8 Linear Lamp, Designation: F32T8/741/Env, 32 WTT, T8 Shape, G13 Me...
  • MFR Part #: S8415
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 30 ($149.70) ·
S8415 - Satco

Check local availability

Total Availability: In Stock

Book Price

$4.99

Each

QTY:
Each
Add
F32 T8 4100K
  • MFR Part #: F32T8/841-25PK
  • Manufacturer: XX-Havells, Formerly Sli LTG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
F32T8841 - XX-Havells, Formerly Sli LTG

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat