S8348 - 26W 4 Pin Triple Tube CFL GX24Q-3 41K

Satco

  • $6.10 (Each)
  • $6.10 (Each)

In-Stock: 21 available locally (Tyler, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
S8348
Manufacturer
Satco
Manufacturer's Part Number
S8348
Description
26W 4 Pin Triple Tube CFL GX24Q-3 41K
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/841, 26 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 5-5/16 In Length
Slang Terms

Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923083488 / 00045923083488
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Stock Availability
Tyler
21 (Check another store)
All Stores
209
Resources
Images
 
 
S8348 - Small Image
 
S8348 - Large Image
Attachments
 
 
S8348 - Specification Sheet
Other Links
 
 
S8348 - Other
 
S8348 - Other
Features
Wattage
26.000000000000000
Material, Color, and Finish
color temperature
4100;4100
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
2.000000000000000
Length
5.31
Descriptions
Product Type
CFT26W/4P/841
extra long description
SATCO S8348 CFT26W/4P/841
Description
26W 4 PIN TRIPLE TUBE CFL GX24Q-3 41K
Long Description
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT26W/4P/841, 26 WTT, T4 Shape, GX24q-3 GX24q-3 (4-Pin) Base, 15000 HR, Lumens: 1800 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 5-5/16 IN Length
Additional Information
lumens
1.8k
average life
15000
Warranty
2 Year Limited
Base
GX24q-3 (4-Pin)
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8348
GTIN
00045923083488
UPC
045923083488
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Triple Twin 4 Pin
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant;UL Listed
These alternate items can be purchased instead of S8348.
Jump To:

Similar Items

Similar items are close alternatives to S8348, though they may not be 100% alike.

Ge Ecolux®, 26 WTT, 120 V, 1800 LM, 4100 KV, 82 Cri, 5.2 In Length, GX24Q-3 Base...
  • Our Part #: F26TBX841AEC0
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F26TBX/841/A/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($183.00)
F26TBX841AEC0 - Ge By Current Lamps

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.30

Each

QTY:
Each
Add

* All prices subject to change.