S6543 - 59W T8 96" 41K Single Pin Base

Sylvania

  • $25.17 (Each)
  • $25.17 (Each)

  • $604.08 (Per 24)

In-Stock: 24 available locally (Sulphur, LA) ( change location)
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
S6543
Manufacturer
Sylvania
Manufacturer's Part Number
FO96/841/ECO/22149
Description
59W T8 96" 41K Single Pin Base
Linear Fluorescent Lamp, Instant Start Type; 96 Inch Nominal Length; 24 Standard Package; 59 Watt Wattage; Rare Earth Phosphor, Octron Style; Single Pin Base Type; 18000 At 3 Hour/Start/24000 At 12 Hour/Start Life In Hour; T8 Shape Designation; 4100
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221491 / 00046135221491
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.17 (Each)
Carton
$604.08 (Per 24)
Stock Availability
Sulphur
24 (Check another store)
Alexandria
0
All Stores
524
Resources
Images
 
 
S6543 - Large Image
MSDS Sheets
 
 
S6543 - MSDS Sheet
Attachments
 
 
S6543 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
5900 Lumen at 25 Deg C
Wattage
59 Watt
Material, Color, and Finish
Base Type
Single Pin
Color Rendering Index
82
Color Temperature In Kelvin
4100
Style
Rare Earth Phosphor, OCTRON
Descriptions
Additional Information
Lead-Free; Maximum Overall Length 94 Inch; Overall Diameter 1 Inch; Applicable Standard ANSI C78.81
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
Description
59W T8 96" 41K SINGLE PIN BASE
Extra Long Description
INSTANT START TYPE; 96 INCH NOMINAL LENGTH; 24 PER CASE STANDARD PACKAGE; 59 WATT WATTAGE; RARE EARTH PHOSPHOR STYLE; 1-PIN BASE TYPE; 18000 (3 HOUR PER START), 24000 (12 HOUR PER START) LIFE IN HOUR; T8 SHAPE DESIGNATION; 4100; 82 COLOR RENDERING INDEX; 5900 LUMEN AT 77 DEG F INITIAL INTENSITY; OCTRON[R] 800, ECOLOGIC[R] BRAND; ROHS/TCLP COMPLIANT ; LEAD-FREE; LENGTH 94 INCH; DIAMETER 1.098 INCH; MEAN INTENSITY 5430 LUMEN AT 77 DEG F; APPLICATION COVE, RECESSED TROFFER, STRIP LIGHT FIXTURE, VALANCE; APPLI
Long Description
LINEAR FLUORESCENT LAMP, INSTANT START TYPE; 96 INCH NOMINAL LENGTH; 24 STANDARD PACKAGE; 59 WATT WATTAGE; RARE EARTH PHOSPHOR, OCTRON STYLE; SINGLE PIN BASE TYPE; 18000 AT 3 HOUR/START/24000 AT 12 HOUR/START LIFE IN HOUR; T8 SHAPE DESIGNATION; 4100
Product Type
Linear Fluorescent Lamp
Additional Information
Nominal Length
96 INCH
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO96/841/ECO/22149
Model
F096
GTIN
00046135221491
UPC
046135221491
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
INSTANT START
Packaging
Standard Package
24 in
Weight per each
0.92
Carton
24
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S6543.
Jump To:

Similar Items

Similar items are close alternatives to S6543, though they may not be 100% alike.

Cross Referenced

These items are similar to S6543 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
23416 GE Lighting 00043168234160
41891 GE Lighting 00043168418911
68870 GE Lighting 00043168688703
F96T8XLSPP41 GE Lighting 00043168679701
22149 Osram Sylvania 00046135221491
22032 Osram Sylvania 00046135220326
F96T8/TL841/PLUS/ALTO Philips Lighting n/a

* All prices subject to change.

Begin Live Chat