S5843 - 400W Probe Start Metal Halide 42K Mog Base Ed28

Satco

  • $18.05 (Each)
  • $18.05 (Each)

In-Stock: 16 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
S5843
Manufacturer
Satco
Manufacturer's Part Number
S5843
Description
400W Probe Start Metal Halide 42K Mog Base Ed28
Metal Halide Lamp, 400 W, ED28 Base, Non Dimmable, 0.75 LB
Slang Terms

Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058431 / 00045923058431
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.05 (Each)
Stock Availability
Nacogdoches
16 (Check another store)
All Stores
547
Resources
Images
 
 
S5843 - Small Image
 
S5843 - Large Image
Attachments
 
 
S5843 - Specification Sheet
Other Links
 
 
S5843 - Other
 
S5843 - Other
Features
Wattage
400 W
Shape
ED28
Material, Color, and Finish
Base Type
ED28
color temperature
4200
color rendering index (cri)
65
Finish
Clear
Color
White
Dimensions and Weight
Diameter
3.50
Length
8.31
Descriptions
Product Type
Metal Halide Lamp
Long Description
Metal Halide Lamp, 400 W, ED28 Base, Non Dimmable, 0.75 lb
Short Description
Metal Halide Lamp, 400W, ED28
extra long description
SATCO S5843 MH400/U/ED28 MOG
Description
400W PROBE START METAL HALIDE 42K MOG BASE ED28
Additional Information
package quantity
1 ct
average life
20000
lumens
36k
Warranty
Avg. Rated Hour Limited
Base
Mogul
start type
Probe Start
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5843
GTIN
00045923058431
UPC
045923058431
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight
0.75 lb
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
Total availability: 547

Location search:
These alternate items can be purchased instead of S5843.
Jump To:

Similar Items

Similar items are close alternatives to S5843, though they may not be 100% alike.

Metal Halide Lamp, 65, 4000 K, 33100 LM (Horizontal);36000 LM (Vertical) Brightn...
  • Our Part #: MVR400UED28
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MVR400/U/ED28
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($542.52)
MVR400UED28 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.21

Each

QTY:
Each
Add

* All prices subject to change.