S29919 - 40W Led T8 96" 50K DBL Ended Wiring 5500LM

Satco

  • $26.51 (Each)
  • $26.51 (Each)

  • $265.10 (Per 10)

In-Stock: 2 available locally (Wichita Falls, TX) (change location)
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
S29919
Manufacturer
Satco
Manufacturer's Part Number
S29919
Description
40W Led T8 96" 50K DBL Ended Wiring 5500LM
40W 8 FT. T8 Led FA8 Base - 50K 50K Average Rated Hours 5500L Type B BBP Double End Wiring DLC 5.1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
045923299193 / 00045923299193
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.51 (Each)
Carton
$265.10 (Per 10)
Stock Availability
Wichita Falls
2 (Check another store)
DFW RDC
131
All Stores
797
Resources
Images
 
 
S29919 - Small Image
 
S29919 - Large Image
 
S29919 - Large Image
 
S29919 - Large Image
 
S29919 - Large Image
 
S29919 - Large Image
 
S29919 - Large Image
 
S29919 - Large Image
Attachments
 
 
S29919 - Specification Sheet
Other Links
 
 
S29919 - Other
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
Glass
Shape
T8
Material, Color, and Finish
color temperature
5000
Finish
white
Dimensions and Weight
Size
94
Descriptions
Description
40W LED T8 96" 50K DBL ENDED WIRING 5500LM
extra long description
SATCO S29919 40T8/LED/96-850/BP/FA8
Product Type
40T8/Led/96-850/BP/Fa8
Long Description
40W 8 ft. T8 LED FA8 Base - 50K 50K Average Rated Hours 5500L Type B BBP Double End Wiring DLC 5.1
Special Features
Lawful for sale in California ; Warranty: 5 Year Limited - T8 LED Bulbs ; Fluorescent Equivalent: 110W ; DLC Approved: Yes ; Dimmable: Non-Dimmable ; Additional Information: Suitable for Emergency Lighting only with Satco EM Driver #S8002 ; Material: Glass ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Shatterproof: Yes ; Location Rating: Damp
Additional Information
beam angle
210
Warranty
5 Year Limited - T8 LED Bulbs
lumens
5.5k
Base
Single Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29919
GTIN
00045923299193
UPC
045923299193
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
T8
Packaging
Weight
0.88
Weight per each
1.37
Carton
10
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S29919.
Jump To:

Similar Items

Similar items are close alternatives to S29919, though they may not be 100% alike.

43W Led T8 96" 50K 120-277V
  • Our Part #: S9919
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 10 ($241.80) ·
S9919 - Satco

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat