S1932 - 150W ED23 High Pressure Sodium Clear Mogul Base

Satco

  • $20.02 (Each)
  • $20.02 (Each)

In-Stock: 12 available locally (Killeen, TX) ( change location)
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
S1932
Manufacturer
Satco
Manufacturer's Part Number
S1932
Description
150W ED23 High Pressure Sodium Clear Mogul Base
Hid High Pressure Sodium Lamp, Designation: LU150/55, 150 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 7-3/4 In Length, 2-15/16 In Diameter
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923019326 / 00045923019326
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.02 (Each)
Stock Availability
Killeen
12 (Check another store)
Austin RDC
0
All Stores
144
Resources
Images
 
 
S1932 - Small Image
 
S1932 - Large Image
Attachments
 
 
S1932 - Specification Sheet
Other Links
 
 
S1932 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ET23 1/2
Wattage
150
Material, Color, and Finish
Color
Clear
Color Rendering Index (Cri)
20+
Color Temperature
2100
Finish
Clear
Dimensions and Weight
Diameter
2.94
Length
7.75
Descriptions
Description
150W ED23 HIGH PRESSURE SODIUM CLEAR MOGUL BASE
Extra Long Description
SATCO S1932 LU150 MOG CLEAR
Long Description
HID High Pressure Sodium Lamp, Designation: LU150/55, 150 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 7-3/4 IN Length, 2-15/16 IN Diameter
Product Type
LU150 Mog Clear
Special Features
ANSI Base: E39;DLC Approved: False;Efficacy: 106.67 LPW;Hg Content: 12;T24 Compliant: False;Warranty: 3-Years
Additional Information
Average Life
24000
Base
E39
Beam Angle
360
Lumens
16000
Start Type
Probe Start
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S1932
GTIN
00045923019326
UPC
045923019326
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
HID General Service
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
HID
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S1932.
Jump To:

Similar Items

Similar items are close alternatives to S1932, though they may not be 100% alike.

Cross Referenced

These items are similar to S1932 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
661155 LU150/MOG Bulbrite Industries n/a
S1932 Satco 00045923019326

* All prices subject to change.

Begin Live Chat