65701 - 4' Led Strip Wattage /Kelvin Selectable 3900-6750L

Nuvo

  • $91.85 (Each)
  • $91.85 (Each)

In-Stock: 1 available locally (Henderson, TX) ( change location)
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
65701
Manufacturer
Nuvo
Manufacturer's Part Number
65/701
Description
4' Led Strip Wattage /Kelvin Selectable 3900-6750L
4 FT. Led Linear Strip Light - Wattage and CCT Selectable - White Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
045923655593 / 00045923655593
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.85 (Each)
Stock Availability
Henderson
1 (Check another store)
Nacogdoches
1
All Stores
62
Resources
Images
 
 
65701 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
65701 - Large Image
 
65701 - Large Image
 
65701 - Large Image
 
65701 - Large Image
 
65701 - Large Image
Attachments
 
 
65701 - Specification Sheet
Other Links
 
 
65701 - Other
 
65701 - Other
 
65701 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.250 to 0.108/0.333 to 0.144/0.417 to 0.181
Lamp Type
LED
Material
Steel
Voltage Rating
120 to 277 v
Wattage
30/40/50
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
48
Size
L:48.00 W:2.95 H:3.27
Descriptions
Description
4' LED STRIP WATTAGE /KELVIN SELECTABLE 3900-6750L
Extra Long Description
SATCO 65/701 4' LINEAR STRIP WHITE
Long Description
4 ft. LED Linear Strip Light - Wattage and CCT Selectable - White Finish
Product Type
4' Linear Strip White Finish
Special Features
Amps: 0.250-0.108/0.333-0.144/0.417-0.181A;Beam Angle (degree): 120;Bulb Included: Integrated;Cct Selectable: True;Color Temp: Warm to Cool White;CRI: 80+;HID Equivalent: 100W-150W;Incandescent Equivalent: 150W-175W;Indoor Outdoor: Indoor;IP Rating: IP20;JA8 Compliant: False;Lens Finish: White;Lens Material: Polycarbonate (PC);Location Rating: Damp;Mounting Procedure: Ceiling/Wall;Mounting String: D:4.75";Operating Frequency: 50/60Hz;Operating Temp: -20C (-4F) to +60C (+140F);Power Factor: 0.9;Replaceable
Additional Information
Average Life
50000
Beam Angle
120
Lumens
3900 to 6750
Reflector Type
White
Socket Type
Integrated
Surge Protection
Built-in surge protection - 2KV
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/701
GTIN
00045923655593
UPC
045923655593
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Functional Lighting
Packaging
Weight
3.56
Weight per each
3.75
Carton
1
Uses, Certifications, and Standards
Application
Linear Strip
Mounting
CEILING/WALL
Operating Temperature
-20C (-4F) to a maximum of +60C (+140F)
Standard
cULus - Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

* All prices subject to change.

Begin Live Chat