6VHDM - 6V HD Ind Lantern Ba

Rayovac Corporation

  • $3.72 (Each)
  • $3.72 (Each)

  • $44.68 (Per 12)

  • $372.31 (Per 100)

In-Stock: 12 available locally (West Monroe, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
6VHDM
Manufacturer
Rayovac Corporation
Manufacturer's Part Number
6VHDM
Description
6V HD Ind Lantern Ba
Carbon Zinc Battery, Portable Light;Steady Burn Barricade Application, Premium Industrial Carbon Zinc Battery Battery Type, Carbon Zinc Chemistries Type, 6 V Input Voltage Rating, 2.685 In;68.2 MM Length, Spring Terminal Plug Type, Ansi/Neda - 908CD;IEC - 4R25X Standards Met, 0.58 KG;1 LB 5 Oz Weight, 115 MM;4.528 In Width
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
12800421688
Weight per unit
1.441 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.72 (Each)
Carton
$3.72 (Each)
Standard Packaging
$44.68 (Per 12)
Stock Availability
West Monroe
12 (Check another store)
All Stores
186
Resources
Specifications Sheets
 
 
6VHDM - Specification Sheet
Dimensions and Weight
Length
2.685 in;68.2 mm
Width
4.528 in;115 mm
Descriptions
Product Type
Carbon Zinc Battery
Long Description
Carbon Zinc Battery, Portable Light;Steady Burn Barricade Application, Premium Industrial Carbon Zinc Battery Battery Type, Carbon Zinc Chemistries Type, 6 V Input Voltage Rating, 2.685 in;68.2 mm Length, Spring Terminal Plug Type, ANSI/NEDA - 908CD;IEC - 4R25X Standards Met, 0.58 kg;1 lb 5 oz Weight, 115 mm;4.528 in Width
Short Description
Carbon Zinc Battery, 6 V, 2.685 in L
Description
6V HD IND LANTERN BA
Additional Information
Battery Type
Premium Industrial Carbon Zinc Battery
Chemistries Type
Carbon Zinc
Plug Type
Spring Terminal
Input Voltage Rating
6 V
Standards Met
ANSI/NEDA - 908CD;IEC - 4R25X
Manufacturer Information
Manufacturers Part Number
6VHDM
Brand
Rayovac Corporation
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight
1 lb 5 oz;0.58 kg
Weight per each
1.441
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Portable Light;Steady Burn Barricade
These alternate items can be purchased instead of 6VHDM.
Jump To:

Similar Items

Similar items are close alternatives to 6VHDM, though they may not be 100% alike.

6V Heavy Duty Lantern Battery
  • Our Part #: 944C
  • West Monroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Rayovac Corporation
  • Find: Similar Items
  • Pkg Sizes: 4 ($17.52) · 16 ($70.08)
944C - Rayovac Corporation

West Monroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.52

Per 4

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.