KNRA114 - 1-1/4" RT Ang CLMP

Ecn-Korns

  • $6.71 (Each)
  • $6.71 (Each)

  • $167.82 (Per 25)

  • $671.30 (Per 100)

In-Stock: 12 available locally (Pineville, LA) (change location)
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
KNRA114
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNRA-1-1/4
Description
1-1/4" RT Ang CLMP
1 1/4 Right Angle Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011155095 / 00784011155095
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.71 (Each)
Carton
$6.71 (Each)
Standard Packaging
$167.82 (Per 25)
Stock Availability
Pineville
12 (Check another store)
Alexandria
17
All Stores
1,197
Resources
Images
 
 
KNRA114 - Large Image
Attachments
 
 
KNRA114 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
1-1/4" RT ANG CLMP
Product Type
Conduit Support
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-7/8 INCH; LOAD RATING 25 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Manufacturer Information
Manufacturers Part Number
KNRA-1-1/4
Brand
ECN-KORNS
GTIN
00784011155095
UPC
784011155095
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.53
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,197

Location search:
These alternate items can be purchased instead of KNRA114.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KNRA114.

Clamp, 1-1/4 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right A...
  • Our Part #: RA114
  • Pineville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KNRA-1-1/4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($335.65) ·
RA114 - Robroy/Ecn Korns

Pineville Availability: In Stock

Total Availability: In Stock

Book Price

$6.71

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to KNRA114, though they may not be 100% alike.

1-1/4IN RT Angle Conduit Support HDG
  • Our Part #: 1554HDG
  • Pineville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1554HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.78) ·
1554HDG - Topaz - Southwire LLC

Pineville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.78

Each

QTY:
Each
Add
Clamp, Conduit, Right Angle, Malleable Iron, Size 1 1/4 Inch
  • Our Part #: 964
  • Pineville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 964
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($67.65) · 50 ($338.25) ·
964 - Nsi Industries

Pineville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat