KNPAR112 - 1-1/2" Parallel CLMP

Ecn-Korns

  • $12.53 (Each)
  • $12.53 (Each)

  • $250.64 (Per 20)

  • $1,253.19 (Per 100)

In-Stock: 3 available locally (Clovis, NM) (change location)

QTY:
Each
Quick Specs
Catalog Number
KNPAR112
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-1-1/2
Description
1-1/2" Parallel CLMP
1 1/2 Parallel Clamp
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154166 / 00784011154166
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.53 (Each)
Carton
$12.53 (Each)
Standard Packaging
$250.64 (Per 20)
Stock Availability
Clovis
3 (Check another store)
Lubbock
0
All Stores
469
Resources
Images
 
 
KNPAR112 - Large Image
Attachments
 
 
KNPAR112 - Specification Sheet
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
Description
1-1/2" PARALLEL CLMP
extra long description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 20 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-7/8 INCH LENGTH X 2-3/16 INCH WIDTH; LOAD RATING 80 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 20 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNPAR-1-1/2
GTIN
00784011154166
UPC
784011154166
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
20 PER CARTON
Weight per each
0.93
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
These alternate items can be purchased instead of KNPAR112.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KNPAR112.

1 1/2 Parallel Clamp
  • Our Part #: PAR112
  • Rockwall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KNPAR-1-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($313.30) ·
PAR112 - Robroy/Ecn Korns

Rockwall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.53

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to KNPAR112, though they may not be 100% alike.

Conduit Support, Parallel Type; Malleable Iron (Clamp), Steel (Bolt and Nut) Mat...
  • Our Part #: 1565HDG
  • Rockwall Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1565HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.67) ·
1565HDG - Topaz - Southwire LLC

Rockwall Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$12.67

Each

QTY:
Each
Add
There were no add-on items found for KNPAR112.

* All prices subject to change.