GALNIP4X8 - 4X8 RGD Nip

Ecn-Korns

  • $53.97 (Each)
  • $53.97 (Each)

  • $161.90 (Per 3)

  • $5,396.58 (Per 100)

In-Stock: 4 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
GALNIP4X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4X8
Description
4X8 RGD Nip
4X8 Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006755 / 00784011006755
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.97 (Each)
Carton
$53.97 (Each)
Standard Packaging
$161.90 (Per 3)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
163
Resources
Images
 
 
GALNIP4X8 - Large Image
Attachments
 
 
GALNIP4X8 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
8 INCH
Descriptions
Description
4X8 RGD NIP
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 3 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 8 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 3 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP4X8
Model
GALNIP
GTIN
00784011006755
UPC
784011006755
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
3 PER CARTON
Weight per each
6
Carton
1
Package
3
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
These alternate items can be purchased instead of GALNIP4X8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP4X8.

Conduit Nipple, Steel Material; Galvanized Finish; 8 Inch; Ul 6, Csa C22.2 Appro...
  • Our Part #: 4X8
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP4X8
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 3 ($161.90)
4X8 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$53.97

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP4X8, though they may not be 100% alike.

4" X 8" Conduit Nipples Galvanized Steel
  • Our Part #: 64108
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64108
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($60.51)
64108 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.51

Each

QTY:
Each
Add

* All prices subject to change.