GALNIP4X12 - 4X12 RGD Nip

Ecn-Korns

  • $77.23 (Each)
  • $77.23 (Each)

  • $308.90 (Per 4)

  • $7,722.52 (Per 100)

In-Stock: 1 available locally (Bridgeport, TX) (change location)
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
GALNIP4X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4X12
Description
4X12 RGD Nip
4X12 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006779 / 00784011006779
Weight per unit
9.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.23 (Each)
Carton
$77.23 (Each)
Standard Packaging
$308.90 (Per 4)
Stock Availability
Bridgeport
1 (Check another store)
DFW RDC
3
All Stores
422
Resources
Images
 
 
GALNIP4X12 - Small Image
 
GALNIP4X12 - Large Image
Attachments
 
 
GALNIP4X12 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
12 INCH
Descriptions
Product Type
Conduit Nipple
Description
4X12 RGD NIP
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 12 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 4 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 4 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP4X12
Model
GALNIP
GTIN
00784011006779
UPC
784011006779
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
4 PER CARTON
Weight per each
9.25
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 422

Location search:
These alternate items can be purchased instead of GALNIP4X12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP4X12.

4X12 Galvanized Nipple
  • Our Part #: 4X12
  • Bridgeport Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP4X12
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 4 ($308.90) ·
4X12 - Robroy/Ecn Korns

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$77.23

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP4X12, though they may not be 100% alike.

4IN X12IN Conduit Nipple
  • Our Part #: 641012
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 641012
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($77.93) ·
641012 - Topaz - Southwire LLC

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat