GALNIP3XCL - 3XCL RGD Nip

Ecn-Korns

  • $23.66 (Each)
  • $23.66 (Each)

  • $236.62 (Per 10)

  • $2,366.22 (Per 100)
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
GALNIP3XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3XCL
Description
3XCL RGD Nip
Conduit Nipple, 2-5/8 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 3 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006113 / 00784011006113
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.66 (Each)
Carton
$23.66 (Each)
Standard Packaging
$236.62 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
1,165
Resources
Attachments
 
 
GALNIP3XCL - Specification Sheet
Images
 
 
GALNIP3XCL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,165

Location search:
These alternate items can be purchased instead of GALNIP3XCL.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP3XCL, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; Ul, Csa ...
  • MFR Part #: 6458
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 30 ($690.43) ·
6458 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$23.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat