GALNIP34X4 - 3/4X4 RGD Nip

Ecn-Korns

  • $3.00 (Each)
  • $3.00 (Each)

  • $75.11 (Per 25)

  • $300.43 (Per 100)

In-Stock: 9 available locally (Edmond, OK) (change location)
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
GALNIP34X4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4X4
Description
3/4X4 RGD Nip
3/4X4 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004362 / 00784011004362
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Carton
$3.00 (Each)
Standard Packaging
$75.11 (Per 25)
Stock Availability
Edmond
9 (Check another store)
Oklahoma City
0
All Stores
2,398
Resources
Images
 
 
GALNIP34X4 - Large Image
Attachments
 
 
GALNIP34X4 - Specification Sheet
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
4 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
3/4X4 RGD NIP
Long Description
CONDUIT NIPPLE, 4 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Manufacturers Part Number
GALNIP3/4X4
Brand
Robroy/Ecn Korns
Model
GALNIP
GTIN
00784011004362
UPC
784011004362
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1.36
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,398

Location search:

Greater Oklahoma City Area

Location Stock Available
Edmond
9 View Store
Midwest City
15 View Store
Yukon
5 View Store
These alternate items can be purchased instead of GALNIP34X4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP34X4.

3/4X4 Galvanized Nipple
  • Our Part #: 34X4
  • Edmond Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3/4X4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($75.11) ·
34X4 - Robroy/Ecn Korns

Edmond Availability: In Stock

Total Availability: In Stock

Book Price

$3.00

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP34X4, though they may not be 100% alike.

3/4IN X4IN Conduit Nipple
  • Our Part #: 64524
  • Edmond Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64524
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.38) ·
64524 - Topaz - Southwire LLC

Edmond Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat