GALNIP34X112 - 3/4X1-1/2 RGD Nip

Ecn-Korns

  • $2.00 (Each)
  • $2.00 (Each)

  • $49.88 (Per 25)

  • $199.54 (Per 100)

In-Stock: 2 available locally (Pineville, LA) (change location)
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
GALNIP34X112
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4X1-1/2
Description
3/4X1-1/2 RGD Nip
3/4X1 1/2 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004423 / 00784011004423
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Carton
$2.00 (Each)
Standard Packaging
$49.88 (Per 25)
Stock Availability
Pineville
2 (Check another store)
Alexandria
0
All Stores
32
Resources
Images
 
 
GALNIP34X112 - Large Image
Attachments
 
 
GALNIP34X112 - Specification Sheet
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
1-1/2 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
3/4X1-1/2 RGD NIP
Long Description
CONDUIT NIPPLE, 1-1/2 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
GALNIP3/4X1-1/2
Model
GALNIP
GTIN
00784011004423
UPC
784011004423
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.4
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Alexandria Area

Location Stock Available
Pineville
2 View Store

Distribution Centers

Location Stock Available
DFW RDC
30 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GALNIP34X112.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP34X112.

3/4X1 1/2 Galvanized Nipple
  • Our Part #: 34X112
  • Pineville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3/4X1-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($49.88) ·
34X112 - Robroy/Ecn Korns

Pineville Availability: In Stock

Total Availability: In Stock

Book Price

$2.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat