GALNIP2XCL - 2XCL RGD Nip

Ecn-Korns

  • $5.65 (Each)
  • $5.65 (Each)

  • $141.15 (Per 25)

  • $564.60 (Per 100)

In-Stock: 27 available locally (Georgetown, TX) (change location)
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
GALNIP2XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2XCL
Description
2XCL RGD Nip
2X2 Close Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005512 / 00784011005512
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.65 (Each)
Carton
$5.65 (Each)
Standard Packaging
$141.15 (Per 25)
Stock Availability
Georgetown
27 (Check another store)
Austin RDC
17
All Stores
4,092
Resources
Images
 
 
GALNIP2XCL - Large Image
Attachments
 
 
GALNIP2XCL - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
2 INCH
Descriptions
Description
2XCL RGD NIP
Product Type
Conduit Nipple
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.375 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 2 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP2XCL
Model
GALNIP
GTIN
00784011005512
UPC
784011005512
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.44
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,092

Location search:
These alternate items can be purchased instead of GALNIP2XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP2XCL.

Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 2 In Length, 4...
  • Our Part #: 2XC
  • Georgetown Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($141.15) ·
2XC - Robroy/Ecn Korns

Georgetown Availability: In Stock

Total Availability: In Stock

Book Price

$5.65

Each

QTY:
Each
Add
2XCL RGD Nip
  • Our Part #: 2XCL
  • Georgetown Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.65) ·
2XCL - Condumex Incorporated

Georgetown Availability: In Stock

Total Availability: In Stock

Book Price

$5.65

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP2XCL, though they may not be 100% alike.

2IN Xclose Conduit Nipple
  • Our Part #: 6456
  • Georgetown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6456
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.33) ·
6456 - Topaz - Southwire LLC

Georgetown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat