GALNIP114X212 - 1-1/4X2-1/2 RGD Nip

Ecn-Korns

  • $4.07 (Each)
  • $4.07 (Each)

  • $101.68 (Per 25)

  • $406.72 (Per 100)

In-Stock: 29 available locally (Longview, TX) (change location)
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
GALNIP114X212
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4X2-1/2
Description
1-1/4X2-1/2 RGD Nip
1 1/4X2 1/2 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004935 / 00784011004935
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.07 (Each)
Carton
$4.07 (Each)
Standard Packaging
$101.68 (Per 25)
Stock Availability
Longview
29 (Check another store)
All Stores
54
Resources
Images
 
 
GALNIP114X212 - Large Image
Attachments
 
 
GALNIP114X212 - Specification Sheet
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
2-1/2 INCH
Descriptions
Product Type
Conduit Nipple
Description
1-1/4X2-1/2 RGD NIP
Long Description
CONDUIT NIPPLE, 2-1/2 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1-1/4X2-1/2
Model
GALNIP
GTIN
00784011004935
UPC
784011004935
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.37
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:

Greater Longview Area

Location Stock Available
Longview
29 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Colorado Springs
25 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of GALNIP114X212.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP114X212.

1 1/4X2 1/2 Galvanized Nipple
  • Our Part #: 114X212
  • Longview Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/4X2-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.07) ·
114X212 - Robroy/Ecn Korns

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$4.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat