GALNIP114X2 - 1-1/4X2 RGD Nip

Ecn-Korns

  • $3.74 (Each)
  • $3.74 (Each)

  • $93.45 (Per 25)

  • $373.79 (Per 100)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
GALNIP114X2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4X2
Description
1-1/4X2 RGD Nip
1 1/4X2 Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004928 / 00784011004928
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.74 (Each)
Carton
$3.74 (Each)
Standard Packaging
$93.45 (Per 25)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
326
Resources
Images
 
 
GALNIP114X2 - Large Image
Attachments
 
 
GALNIP114X2 - Specification Sheet
Dimensions and Weight
Length
2 INCH
Descriptions
Product Type
Conduit Nipple
Long Description
CONDUIT NIPPLE, 2 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
1-1/4X2 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Manufacturer Information
Brand
ECN-KORNS
Model
GALNIP
Manufacturers Part Number
GALNIP1-1/4X2
GTIN
00784011004928
UPC
784011004928
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.28
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
These alternate items can be purchased instead of GALNIP114X2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP114X2.

1 1/4X2 Galvanized Nipple
  • Our Part #: 114X2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/4X2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($93.45)
114X2 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.74

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP114X2, though they may not be 100% alike.

1-1/4IN X2IN Conduit Nipple
  • Our Part #: 64542
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64542
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.20)
64542 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.20

Each

QTY:
Each
Add

* All prices subject to change.