GALNIP112X8 - 1-1/2X8 RGD Nip

Ecn-Korns

  • $15.41 (Each)
  • $15.41 (Each)

  • $154.09 (Per 10)

  • $1,540.88 (Per 100)

In-Stock: 24 available locally (Odessa, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
GALNIP112X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/2X8
Description
1-1/2X8 RGD Nip
1 1/2X8 Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005291 / 00784011005291
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.41 (Each)
Carton
$15.41 (Each)
Standard Packaging
$154.09 (Per 10)
Stock Availability
Odessa
24 (Check another store)
All Stores
187
Resources
Images
 
 
GALNIP112X8 - Large Image
Attachments
 
 
GALNIP112X8 - Specification Sheet
Dimensions and Weight
Length
8 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
1-1/2X8 RGD NIP
Long Description
CONDUIT NIPPLE, 8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1-1/2X8
Model
GALNIP
GTIN
00784011005291
UPC
784011005291
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
1.7
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
These alternate items can be purchased instead of GALNIP112X8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP112X8.

1 1/2X8 Galvanized Nipple
  • Our Part #: 112X8
  • Odessa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/2X8
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($154.09)
112X8 - Robroy/Ecn Korns

Odessa Availability: In Stock

Total Availability: In Stock

Book Price

$15.41

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP112X8, though they may not be 100% alike.

1-1/2IN X8IN Conduit Nipple
  • Our Part #: 64558
  • Odessa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64558
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.29)
64558 - Topaz - Southwire LLC

Odessa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.29

Each

QTY:
Each
Add

* All prices subject to change.