GALELB114X90 - 1-1/4", 90D RGD Elb

Ecn-Korns

  • $23.98 (Each)
  • $23.98 (Each)

  • $239.82 (Per 10)

  • $2,398.18 (Per 100)

In-Stock: 4 available locally (Denton, TX) (change location)
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
GALELB114X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1-1/4X90
Description
1-1/4", 90D RGD Elb
1 1/4X90 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001644 / 00784011001644
Weight per unit
3.0299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.98 (Each)
Carton
$23.98 (Each)
Standard Packaging
$239.82 (Per 10)
Stock Availability
Denton
4 (Check another store)
DFW RDC
51
All Stores
1,443
Resources
Images
 
 
GALELB114X90 - Small Image
 
GALELB114X90 - Large Image
Attachments
 
 
GALELB114X90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/4",90D RGD ELB
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.38 Inch ID x 1.66 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
7.25 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB1-1/4X90
Model
GALELB
GTIN
00784011001644
UPC
784011001644
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
3.0299
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,443

Location search:
These alternate items can be purchased instead of GALELB114X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALELB114X90.

Standard Radius Elbow, 1-1/4 In Trade Size, Hot Dip Galvanized, 90 ° Connection ...
  • Our Part #: GAL11490
  • Denton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB1-1/4X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 20 ($479.64) ·
GAL11490 - Robroy/Ecn Korns

Denton Availability: In Stock

Total Availability: In Stock

Book Price

$23.98

Each

QTY:
Each
Add
1-1/4", 90D RGD Elb
  • Our Part #: 114GL90
  • Denton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.98) ·
114GL90 - Condumex Incorporated

Denton Availability: In Stock

Total Availability: In Stock

Book Price

$23.98

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALELB114X90, though they may not be 100% alike.

1-1/4IN Rigid Conduit Elb
  • Our Part #: 64
  • Denton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.11) ·
64 - Topaz - Southwire LLC

Denton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat