GALCPLG34 - 3/4" RGD CPLG

Ecn-Korns

  • $2.63 (Each)
  • $2.63 (Each)

  • $131.35 (Per 50)

  • $262.70 (Per 100)

In-Stock: 85 available locally (McKinney, TX) ( change location)
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
GALCPLG34
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG3/4
Description
3/4" RGD CPLG
3/4IN Galvanized Couplings
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001323 / 00784011001323
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.63 (Each)
Carton
$2.63 (Each)
Standard Packaging
$131.35 (Per 50)
Stock Availability
McKinney
85 (Check another store)
DFW RDC
2,204
All Stores
20,041
Resources
Images
 
 
GALCPLG34 - Large Image
Attachments
 
 
GALCPLG34 - Specification Sheet
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
Galvanized Steel
Descriptions
Description
3/4" RGD CPLG
Product Type
Conduit Coupling
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 50 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 0.7935 INCH; EFFECTIVE LENGTH 0.5457 INCH; PITCH DIAMETER 0.9677 INCH
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch; Thread per Inch 14
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG3/4
GTIN
00784011001323
UPC
784011001323
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
50 FT
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,041

Location search:
These alternate items can be purchased instead of GALCPLG34.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALCPLG34.

Coupling, 3/4 In Trade Size, Galvanized, Threaded Connection, 0.5457 In Length, ...
  • Our Part #: CPL34
  • McKinney Availability: 85
  • Total Availability: In Stock
  • MFR Part #: GALCPLG3/4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($131.35) ·
CPL34 - Robroy/Ecn Korns

McKinney Availability: In Stock

Total Availability: In Stock

Book Price

$2.63

Each

QTY:
Each
Add
3/4" RGD CPLG
  • Our Part #: 34GCPL
  • McKinney Availability: 85
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.63) ·
34GCPL - Condumex Incorporated

McKinney Availability: In Stock

Total Availability: In Stock

Book Price

$2.63

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALCPLG34, though they may not be 100% alike.

3/4IN RGD Coupl Gal
  • MFR Part #: 52
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.12) ·
52 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$3.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat