GALCPLG212 - 2-1/2" RGD CPLG

Ecn-Korns

  • $22.63 (Each)
  • $22.63 (Each)

  • $271.62 (Per 12)

  • $2,263.49 (Per 100)

In-Stock: 2 available locally (Las Cruces, NM) ( change location)
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
GALCPLG212
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG2-1/2
Description
2-1/2" RGD CPLG
2 1/2IN Galvanized Couplings
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001378 / 00784011001378
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.63 (Each)
Carton
$22.63 (Each)
Standard Packaging
$271.62 (Per 12)
Stock Availability
Las Cruces
2 (Check another store)
El Paso
20
All Stores
1,242
Resources
Images
 
 
GALCPLG212 - Large Image
Attachments
 
 
GALCPLG212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Descriptions
Description
2-1/2" RGD CPLG
Product Type
Conduit Coupling
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 12 STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.5712 INCH; EFFECTIVE LENGTH 1.1375 INCH
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch; Pitch Diameter 2.7195 Inch; Thread per Inch 8
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG2-1/2
GTIN
00784011001378
UPC
784011001378
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
12
Weight per each
1.79
Carton
1
Package
12
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,242

Location search:

Greater El Paso Area

Location Stock Available
El Paso
20 View Store
Las Cruces
2 View Store
These alternate items can be purchased instead of GALCPLG212.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALCPLG212.

Coupling, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 1.1375 In Length...
  • Our Part #: CPL212
  • Las Cruces Availability: 2
  • Total Availability: In Stock
  • MFR Part #: GALCPLG2-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 12 ($271.62) ·
CPL212 - Robroy/Ecn Korns

Las Cruces Availability: In Stock

Total Availability: In Stock

Book Price

$22.63

Each

QTY:
Each
Add
2-1/2" RGD CPLG
  • Our Part #: 212GCPL
  • Las Cruces Availability: 2
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.63) ·
212GCPL - Condumex Incorporated

Las Cruces Availability: In Stock

Total Availability: In Stock

Book Price

$22.63

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALCPLG212, though they may not be 100% alike.

2-1/2IN RGD Coupl Gal
  • MFR Part #: 57
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($273.29) ·
57 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$22.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat