GAL39036 - 3", 90D, 36R RGD Elb

Ecn-Korns

  • $365.51 (Each)
  • $365.51 (Each)

  • $36,551.19 (Per 100)

In-Stock: 3 available locally (Odessa, TX) (change location)
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
GAL39036
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB3X90X36
Description
3", 90D, 36R RGD Elb
3X90X36 LG Radius Galvanized Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011003068 / 00784011003068
Weight per unit
49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.51 (Each)
Carton
$365.51 (Each)
Stock Availability
Odessa
3 (Check another store)
All Stores
275
Resources
Images
 
 
GAL39036 - Large Image
 
GAL39036 - Large Image
Attachments
 
 
GAL39036 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Elbow
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; STUB HEIGHT 46-3/4 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Description
3",90D,36R RGD ELB
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
End Type
EXTERNAL THREADED
Bend Radius
36 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB3X90X36
Model
GALELB
GTIN
00784011003068
UPC
784011003068
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
BULK
Weight per each
49
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GAL39036.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL39036.

3X90X36 LG Radius Galvanized Elbow
  • Our Part #: GALELB3X90X36
  • Odessa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB3X90X36
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($365.51) ·
GALELB3X90X36 - Robroy/Ecn Korns

Odessa Availability: In Stock

Total Availability: In Stock

Book Price

$365.51

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL39036, though they may not be 100% alike.

Rigid Conduit Elbow, Special Radius Type; Steel Material; Galvanized Finish; Ul ...
  • Our Part #: 6836
  • Odessa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6836
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($366.84) ·
6836 - Topaz - Southwire LLC

Odessa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$366.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat