GAL21290 - 2-1/2", 90D RGD Elb

Ecn-Korns

  • $79.74 (Each)
  • $79.74 (Each)

  • $7,974.21 (Per 100)

In-Stock: 4 available locally (Sulphur, LA) (change location)
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
GAL21290
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2-1/2X90
Description
2-1/2", 90D RGD Elb
Standard Radius Elbow, 2-1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 10.50 In Bend Radius, External Threaded Connection, 1217 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001675 / 00784011001675
Weight per unit
12.1699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.74 (Each)
Carton
$79.74 (Each)
Stock Availability
Sulphur
4 (Check another store)
Alexandria
30
All Stores
707
Resources
Images
 
 
GAL21290 - Large Image
 
GAL21290 - Large Image
Attachments
 
 
GAL21290 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Standard Radius Elbow
Description
2-1/2" RIGID 90D ELBOW
Long Description
Standard Radius Elbow, 2-1/2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 10.50 in Bend Radius, External Threaded Connection, 1217 lb/100
Short Description
Standard Radius Elbow, 2-1/2 in, Hot Dip Galvanized
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 2.469 Inch ID x 2.875 Inch OD
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
10.50 in
Connection Type
External Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
package quantity
1 ct
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB2-1/2X90
Model
GALELB
GTIN
00784011001675
UPC
784011001675
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1217 lb/100
Standard Package
BULK
Weight per each
12.1699
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 707

Location search:
These alternate items can be purchased instead of GAL21290.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL21290.

2 1/2X90 Galvanized Elbows
  • Our Part #: GALELB212X90
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB2-1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.74) ·
GALELB212X90 - Robroy/Ecn Korns

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$79.74

Each

QTY:
Each
Add
2-1/2", 90D RGD Elb
  • Our Part #: 212GL90
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.74) ·
212GL90 - Condumex Incorporated

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$79.74

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL21290, though they may not be 100% alike.

2-1/2IN Rigid Conduit Elb
  • Our Part #: 67
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 67
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.89) ·
67 - Topaz - Southwire LLC

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$96.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat