CPL34AL - 3/4" Al CPLG

Ecn-Korns

  • $5.91 (Each)
  • $5.91 (Each)

  • $295.62 (Per 50)

  • $591.24 (Per 100)

In-Stock: 22 available locally (Springfield, MO) (change location)
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
CPL34AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-3/4
Description
3/4" Al CPLG
Conduit Coupling, 3/4 In Trade Size, 0.7935 In Length, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011322 / 00784011011322
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.91 (Each)
Carton
$5.91 (Each)
Standard Packaging
$295.62 (Per 50)
Stock Availability
Springfield
22 (Check another store)
All Stores
323
Resources
Images
 
 
CPL34AL - Large Image
 
CPL34AL - Large Image
Attachments
 
 
CPL34AL - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
0.7935 in
Descriptions
Product Type
Conduit Coupling
Description
3/4" ALUM COUPLING
Long Description
Conduit Coupling, 3/4 in Trade Size, 0.7935 in Length, 0.01 lb/EA
Short Description
Conduit Coupling, 3/4 in, 0.7935 in
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Thread to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch; Thread per Inch 14
Additional Information
for use with
Rigid Conduit
Standards Met
UL 6;CSA C22.2
package quantity
50 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
ALUCPLG-3/4
GTIN
00784011011322
UPC
784011011322
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.01 lb/EA
Standard Package
50 FT
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CPL34AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL34AL.

3/4 Aluminum Coupling
  • Our Part #: ALUCPLG34
  • Springfield Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ALUCPLG-3/4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($295.62) ·
ALUCPLG34 - Robroy/Ecn Korns

Springfield Availability: In Stock

Total Availability: In Stock

Book Price

$5.91

Each

QTY:
Each
Add
3/4" Al CPLG
  • Our Part #: CPL34
  • Springfield Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($5.91) ·
CPL34 - Republic Con-Nucor Tube

Springfield Availability: In Stock

Total Availability: In Stock

Book Price

$5.91

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to CPL34AL, though they may not be 100% alike.

3/4" Aluminum Coupling
  • Our Part #: CPL34AL
  • Springfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SAP
  • Find: Similar Items
  • Pkg Sizes: 50 ($142.70) ·
CPL34AL - Hydro Extrusion

Springfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.85

Each

QTY:
Each
Add
Conduit Pipe 21140700 Phoenix Conduit Coupling, Trade Size: 3/4 In, 1-1/4 In Out...
  • Our Part #: 21140700
  • Springfield Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 21140700
  • Manufacturer: Conduit Pipe Products
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.50) ·
21140700 - Conduit Pipe Products

Springfield Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$16.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat