CPL12 - 1/2" RGD CPL

Ecn-Korns

  • $2.15 (Each)
  • $2.15 (Each)

  • $21.46 (Per 10)

  • $214.61 (Per 100)

In-Stock: 67 available locally (Brownwood, TX) ( change location)
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
CPL12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG1/2
Description
1/2" RGD CPL
Coupling, 1/2 In Trade Size, Galvanized, Threaded Connection, 0.5337 In Length, 12 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001316 / 00784011001316
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$21.46 (Per 10)
Standard Packaging
$214.61 (Per 100)
Stock Availability
Brownwood
67 (Check another store)
DFW RDC
892
All Stores
12,896
Resources
Images
 
 
CPL12 - Large Image
 
CPL12 - Large Image
Attachments
 
 
CPL12 - Specification Sheet
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
Galvanized Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
0.5337 in
Descriptions
Product Type
Coupling
Long Description
Coupling, 1/2 in Trade Size, Galvanized, Threaded Connection, 0.5337 in Length, 12 lb/100
Short Description
Coupling, 1/2 in, Galvanized, 0.5337 in L
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 100 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Description
1/2" RGD CPL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 0.7815 Inch; Effective Length 0.5337 Inch; Pitch Diameter 0.7584 Inch; Thread per Inch 14
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL MA
package quantity
100 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALCPLG1/2
GTIN
00784011001316
UPC
784011001316
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1/2 in
Packaging
Weight
12 lb/100
Standard Package
100 W
Weight per each
0.12
Carton
10
Package
100
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,896

Location search:
These alternate items can be purchased instead of CPL12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL12.

1/2IN Galvanized Couplings
  • Our Part #: GALCPLG12
  • Brownwood Availability: 67
  • Total Availability: In Stock
  • MFR Part #: GALCPLG1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 100 ($214.61) ·
GALCPLG12 - Robroy/Ecn Korns

Brownwood Availability: In Stock

Total Availability: In Stock

Book Price

$2.15

Each

QTY:
Each
Add
1/2" RGD CPL
  • Our Part #: 12GCPL
  • Brownwood Availability: 67
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.15) ·
12GCPL - Condumex Incorporated

Brownwood Availability: In Stock

Total Availability: In Stock

Book Price

$2.15

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CPL12, though they may not be 100% alike.

Rigid Conduit Coupling, Steel Material; Galvanized Finish; 1.563 Inch; Ul Approv...
  • MFR Part #: 51
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.55) ·
51 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$2.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat