CPL114AL - 1-1/4" Al CPLG

Ecn-Korns

  • $10.11 (Each)
  • $10.11 (Each)

  • $505.25 (Per 50)

  • $1,010.50 (Per 100)
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
CPL114AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-1-1/4
Description
1-1/4" Al CPLG
1 1/4 Aluminum Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011346 / 00784011011346
Weight per unit
19 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$10.11 (Each)
Carton
$10.10 (Each)
Standard Packaging
$505.25 (Per 50)
Resources
Images
 
 
CPL114AL - Small Image
 
CPL114AL - Large Image
Attachments
 
 
CPL114AL - Specification Sheet
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
Aluminum
Descriptions
Description
1 1/4" ALUMINUM. COUPLING
Product Type
Conduit Coupling
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; ALUMINUM MATERIAL; RIGID CONDUIT USED ON; 50 STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.0085 INCH; EFFECTIVE LENGTH 0.7068 INCH; PITCH DIAMETER 1.5571 INCH
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch; Thread per Inch 11-1/2
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUCPLG-1-1/4
GTIN
00784011011346
UPC
784011011346
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
50 FT
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPL114AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL114AL.

1 1/4 Aluminum Coupling
  • Our Part #: ALUCPLG114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUCPLG-1-1/4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.10) ·
ALUCPLG114 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.11

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CPL114AL, though they may not be 100% alike.

Conduit Pipe 21141300 Phoenix Conduit Coupling, Trade Size: 1-1/4 In, 1.869 In O...
  • Our Part #: 21141300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 21141300
  • Manufacturer: Conduit Pipe Products
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.61) ·
21141300 - Conduit Pipe Products

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat