21141300 - 1-1/4IN Aluminum Cond Coupling

Phoenix

  • $26.61 (Each)
  • $26.61 (Each)

  • $2,661.21 (Per 100)
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
21141300
Manufacturer
Phoenix
Manufacturer's Part Number
21141300
Description
1-1/4IN Aluminum Cond Coupling
Conduit Pipe 21141300 Phoenix Conduit Coupling, Trade Size: 1-1/4 In, 1.869 In Outside Diameter, 1-41/64 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172011342 / 00782172011342
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.61 (Each)
Carton
$26.61 (Each)
Resources
Images
 
 
21141300 - Small Image
 
21141300 - Large Image
MSDS Sheets
 
 
21141300 - MSDS Sheet
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
Aluminum
Dimensions and Weight
Length
1.640625
Descriptions
Long Description
Conduit Pipe 21141300 Phoenix Conduit Coupling, Trade Size: 1-1/4 IN, 1.869 IN Outside Diameter, 1-41/64 IN Length, Flexibility: Rigid, Aluminum, UL Listed, CSA Certified
Special Features
Made from 6063 alloy with a maximum Copper content of 0.1 PCT
Product Type
1-1/4 Cond CPLG Alum
Description
1-1/4IN ALUMINUM COND COUPLING
Additional Information
outside diameter
1.869 in
Manufacturer Information
sub brand
Phoenix
Brand
Conduit Pipe Products
Manufacturers Part Number
21141300
GTIN
00782172011342
UPC
782172011342
Taxonomies, Classifications, and Categories
Type
Conduit Coupling
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
1.25 in
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 21141300.
Jump To:

Similar Items

Similar items are close alternatives to 21141300, though they may not be 100% alike.

1 1/4 Aluminum Coupling
  • Our Part #: ALUCPLG114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUCPLG-1-1/4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($505.25) ·
ALUCPLG114 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat