ALUNIP34X3 - 3/4X3 Al Nip

Ecn-Korns

  • $7.21 (Each)
  • $7.21 (Each)

  • $180.34 (Per 25)

  • $721.37 (Per 100)

In-Stock: 0 available locally (Sweetwater, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
ALUNIP34X3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP3/4X3
Description
3/4X3 Al Nip
3/4X3 Aluminum Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012343 / 00784011012343
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.21 (Each)
Carton
$7.21 (Each)
Standard Packaging
$180.34 (Per 25)
Stock Availability
Sweetwater
0 (Find nearest stock)
Abilene
0
All Stores
27
Resources
Images
 
 
ALUNIP34X3 - Large Image
Attachments
 
 
ALUNIP34X3 - Specification Sheet
Features
Material
Aluminum
Dimensions and Weight
Length
3 INCH
Descriptions
Product Type
Conduit Nipple
Description
3/4X3 AL NIP
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 3 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 3 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Manufacturers Part Number
ALUNIP3/4X3
Brand
ECN-KORNS
Model
ALUNIP
GTIN
00784011012343
UPC
784011012343
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
Total availability: 27

Location search:

Greater Abilene Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store
These alternate items can be purchased instead of ALUNIP34X3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUNIP34X3.

3/4X3 Aluminum Nipple
  • Our Part #: 34X3AL
  • Sweetwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP3/4X3
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($180.34)
34X3AL - Robroy/Ecn Korns

Sweetwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.21

Each

QTY:
Each
Add

* All prices subject to change.