ALUNIP12XCL - 1/2XCL Al Nip

Ecn-Korns

  • $6.03 (Each)
  • $6.03 (Each)

  • $150.73 (Per 25)

  • $602.93 (Per 100)

In-Stock: 12 available locally (Gonzales, LA) (change location)
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
ALUNIP12XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1/2XCL
Description
1/2XCL Al Nip
Rigid Conduit Nipple, 1/2 In Trade Size, 1-1/8 In Length, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012015 / 00784011012015
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.03 (Each)
Carton
$6.03 (Each)
Standard Packaging
$150.73 (Per 25)
Stock Availability
Gonzales
12 (Check another store)
Baton Rouge
0
All Stores
263
Resources
Images
 
 
ALUNIP12XCL - Large Image
 
ALUNIP12XCL - Large Image
Attachments
 
 
ALUNIP12XCL - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
1-1/8 in
Descriptions
Product Type
Rigid Conduit Nipple
Description
1/2XCL AL NIP
Long Description
Rigid Conduit Nipple, 1/2 in Trade Size, 1-1/8 in Length, 0.08 lb/EA
Short Description
Rigid Conduit Nipple, 1/2 in, 1-1/8 in
extra long description
CLOSE TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; 1-1/8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Standards Met
UL 6;CSA C22.2;ANSI C80.5;NAED;NEMA;NEMRA;NMG
package quantity
25 CT
for use with
Rigid Conduit
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
ALUNIP1/2XCL
Model
ALUNIP
GTIN
00784011012015
UPC
784011012015
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.08 lb/EA
Standard Package
25 PER CARTON
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ALUNIP12XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUNIP12XCL.

1/2X1 1/8 (CL) Aluminum Nipple
  • Our Part #: 12XCAL
  • Gonzales Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP1/2XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($150.73) ·
12XCAL - Robroy/Ecn Korns

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$6.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat