ALUNIP12XCL - 1/2XCL Al Nip

Ecn-Korns

  • $6.03 (Each)
  • $6.03 (Each)

  • $150.73 (Per 25)

  • $602.93 (Per 100)

In-Stock: 0 available locally (Tyler, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
ALUNIP12XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1/2XCL
Description
1/2XCL Al Nip
Rigid Conduit Nipple, 1/2 In Trade Size, 1-1/8 In Length, 0.08 LB/Ea
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012015 / 00784011012015
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.03 (Each)
Carton
$6.03 (Each)
Standard Packaging
$150.73 (Per 25)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
194
Resources
Images
 
 
ALUNIP12XCL - Large Image
 
ALUNIP12XCL - Large Image
Attachments
 
 
ALUNIP12XCL - Specification Sheet
Features
Material
Aluminum
Dimensions and Weight
Length
1-1/8 in
Descriptions
Product Type
Rigid Conduit Nipple
Description
1/2XCL AL NIP
Long Description
Rigid Conduit Nipple, 1/2 in Trade Size, 1-1/8 in Length, 0.08 lb/EA
Short Description
Rigid Conduit Nipple, 1/2 in, 1-1/8 in
extra long description
CLOSE TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; 1-1/8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Standards Met
UL 6;CSA C22.2;ANSI C80.5;NAED;NEMA;NEMRA;NMG
package quantity
25 CT
for use with
Rigid Conduit
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
ALUNIP1/2XCL
Model
ALUNIP
GTIN
00784011012015
UPC
784011012015
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.08 lb/EA
Standard Package
25 PER CARTON
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
These alternate items can be purchased instead of ALUNIP12XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUNIP12XCL.

1/2X1 1/8 (CL) Aluminum Nipple
  • Our Part #: 12XCAL
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP1/2XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($150.73) ·
12XCAL - Robroy/Ecn Korns

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.03

Each

QTY:
Each
Add
Add-on items are materials that you may be interested in purchasing along with ALUNIP12XCL.
Jump To:

Frequently Purchased Together

These items are compatible and complement ALUNIP12XCL, providing enhanced or expanded functionality.

Threaded Hub, 1/2 In Trade Size, Insulated, Straight Connection Orientation, 1/2...
  • Our Part #: STA1
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STA 1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($264.95) ·
STA1 - Crouse-Hinds

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,059.81

Per 100

QTY:
Each
Add
Rigid Conduit Nipple, 3/4 In Trade Size, 1-3/8 In Length, 0.12 LB/Ea
  • Our Part #: ALUNIP34XCL
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP3/4XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($196.97) ·
ALUNIP34XCL - Robroy/Ecn Korns

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$787.87

Per 100

QTY:
Each
Add
Threaded Hub, 3/4 In Trade Size, Insulated, Straight Connection Orientation, 3/4...
  • Our Part #: STA2
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STA 2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($287.86) ·
STA2 - Crouse-Hinds

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,151.44

Per 100

QTY:
Each
Add
Mechanical Connector Lug, #14 Awg Conductor Size, #2 Awg (Stranded) Conductor Si...
  • Our Part #: ADR2
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR2
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($77.44) ·
ADR2 - Abb Installation Products, Inc

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$154.87

Per 100

QTY:
Each
Add
Vibrating Horn With Grill, 0.13 A, 120 V Ac @ 50/60 HZ, Powder Epoxy Gray, 3-5/1...
  • Our Part #: 876N5
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 876-N5
  • Manufacturer: Edwards Signaling
  • Find: Similar Items
  • Pkg Sizes: 2 ($470.38) ·
876N5 - Edwards Signaling

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$235.19

Each

QTY:
Each
Add
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097W
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2097W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($256.80) ·
2097W - Pass & Seymour/Legrand

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$25.68

Each

QTY:
Each
Add
Indicator, 0.108 A, 120 V Ac @ 50/60 HZ, Polycarbonate Lens Material, Red, -31 °...
  • Our Part #: 48XBRMR120A
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48XBRMR120A
  • Manufacturer: Edwards Signaling
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($442.52) ·
48XBRMR120A - Edwards Signaling

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$442.52

Each

QTY:
Each
Add

* All prices subject to change.