ALUNIP12X8 - 1/2X8 Al Nip

Ecn-Korns

  • $14.06 (Each)
  • $14.06 (Each)

  • $1,406.16 (Per 100)

In-Stock: 3 available locally (Texarkana, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
ALUNIP12X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1/2X8
Description
1/2X8 Al Nip
1/2X8 Aluminum Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012107 / 00784011012107
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.06 (Each)
Carton
$14.06 (Each)
Stock Availability
Texarkana
3 (Check another store)
All Stores
3
Resources
Images
 
 
ALUNIP12X8 - Large Image
Attachments
 
 
ALUNIP12X8 - Specification Sheet
Features
Material
Aluminum
Dimensions and Weight
Length
8 INCH
Descriptions
Product Type
Conduit Nipple
Description
1/2X8 AL NIP
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUNIP1/2X8
Model
ALUNIP
GTIN
00784011012107
UPC
784011012107
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
Total availability: 3

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ALUNIP12X8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUNIP12X8.

1/2X8 Aluminum Nipple
  • Our Part #: 12X8AL
  • Texarkana Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP1/2X8
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($351.54)
12X8AL - Robroy/Ecn Korns

Texarkana Availability: In Stock

Total Availability: In Stock

Book Price

$14.06

Each

QTY:
Each
Add

* All prices subject to change.