4X6 - 4X6 RGD Nip

Ecn-Korns

  • $42.29 (Each)
  • $42.29 (Each)

  • $211.44 (Per 5)

  • $4,228.87 (Per 100)

In-Stock: 1 available locally (Rogers, AR) (change location)
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
4X6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4X6
Description
4X6 RGD Nip
4X6 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006748 / 00784011006748
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.29 (Each)
Carton
$42.29 (Each)
Standard Packaging
$211.44 (Per 5)
Stock Availability
Rogers
1 (Check another store)
Springdale
0
All Stores
524
Resources
Images
 
 
4X6 - Large Image
 
4X6 - Large Image
Attachments
 
 
4X6 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
6 INCH
Descriptions
Product Type
Conduit Nipple
Description
4X6 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 6 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 6 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 5 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
THREADED
Applicable Standard
ANSI C80.1, NEMA
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP4X6
Model
GALNIP
GTIN
00784011006748
UPC
784011006748
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
5 PER CARTON
Weight per each
4
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 524

Location search:

Greater Springdale Area

Location Stock Available
Rogers
1 View Store
These alternate items can be purchased instead of 4X6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 4X6.

4X6 Galvanized Nipple
  • Our Part #: GALNIP4X6
  • Rogers Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP4X6
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 5 ($211.44) ·
GALNIP4X6 - Robroy/Ecn Korns

Rogers Availability: In Stock

Total Availability: In Stock

Book Price

$42.29

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 4X6, though they may not be 100% alike.

4IN X6IN Conduit Nipple
  • Our Part #: 64106
  • Rogers Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 64106
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 8 ($341.45) ·
64106 - Topaz - Southwire LLC

Rogers Availability: In Stock

Total Availability: In Stock

Book Price

$42.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat