3X6 - 3X6 RGD Nip

Ecn-Korns

  • $31.36 (Each)
  • $31.36 (Each)

  • $313.58 (Per 10)

  • $3,135.80 (Per 100)

In-Stock: 4 available locally (El Dorado, AR) (change location)
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
3X6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3X6
Description
3X6 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 10 Per Carton Standard Package; 3 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006168 / 00784011006168
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.36 (Each)
Carton
$31.36 (Each)
Standard Packaging
$313.58 (Per 10)
Stock Availability
El Dorado
4 (Check another store)
West Monroe
8
All Stores
1,150
Resources
Images
 
 
3X6 - Large Image
 
3X6 - Large Image
Attachments
 
 
3X6 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
6 INCH
Descriptions
Product Type
Conduit Nipple
Description
3X6 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 6 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 3.5 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 6 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP3X6
Model
GALNIP
GTIN
00784011006168
UPC
784011006168
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
3
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,150

Location search:

Greater West Monroe Area

Location Stock Available
El Dorado
4 View Store
West Monroe
8 View Store
These alternate items can be purchased instead of 3X6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 3X6.

3X6 Galvanized Nipple
  • Our Part #: GALNIP3X6
  • El Dorado Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3X6
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($313.58) ·
GALNIP3X6 - Robroy/Ecn Korns

El Dorado Availability: In Stock

Total Availability: In Stock

Book Price

$31.36

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 3X6, though they may not be 100% alike.

3IN X6IN Conduit Nipple
  • Our Part #: 64586
  • El Dorado Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64586
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.18) ·
64586 - Topaz - Southwire LLC

El Dorado Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat