2X6 - 2X6 RGD Nip

Ecn-Korns

  • $11.70 (Each)
  • $11.70 (Each)

  • $292.42 (Per 25)

  • $1,169.66 (Per 100)

In-Stock: 27 available locally (Gonzales, LA) (change location)
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
2X6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2X6
Description
2X6 RGD Nip
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 6 In Length, 160 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005574 / 00784011005574
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.70 (Each)
Carton
$11.70 (Each)
Standard Packaging
$292.42 (Per 25)
Stock Availability
Gonzales
27 (Check another store)
Baton Rouge
17
All Stores
2,255
Resources
Images
 
 
2X6 - Large Image
 
2X6 - Large Image
Attachments
 
 
2X6 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
6 in
Descriptions
Product Type
Conduit Nipple
Long Description
Conduit Nipple, 2 in Trade Size, Galvanized, Threaded Connection, 6 in Length, 160 lb/100
Short Description
Conduit Nipple, 2 in, Galvanized, 6 in Length
Description
2X6 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 6 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.375 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
25 CT
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP2X6
Model
GALNIP
GTIN
00784011005574
UPC
784011005574
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 in
Packaging
Weight
160 lb/100
Standard Package
25 PER CARTON
Weight per each
1.54
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,255

Location search:
These alternate items can be purchased instead of 2X6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2X6.

2X6 Galvanized Nipple
  • Our Part #: GALNIP2X6
  • Gonzales Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2X6
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($292.42) ·
GALNIP2X6 - Robroy/Ecn Korns

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$11.70

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2X6, though they may not be 100% alike.

2IN X6IN Conduit Nipple
  • Our Part #: 64566
  • Gonzales Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64566
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.83) ·
64566 - Topaz - Southwire LLC

Gonzales Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat