12XC - 1/2XCL RGD Nip

Ecn-Korns

  • $1.38 (Each)
  • $1.38 (Each)

  • $34.42 (Per 25)

  • $137.70 (Per 100)

In-Stock: 100 available locally (Killeen, TX) (change location)
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
12XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1/2XCL
Description
1/2XCL RGD Nip
Conduit Nipple, 1/2 In Trade Size, Galvanized, Threaded Connection, 1-1/8 In Length, 6 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004010 / 00784011004010
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$1.38 (Each)
Standard Packaging
$34.42 (Per 25)
Stock Availability
Killeen
100 (Check another store)
Austin RDC
291
All Stores
14,492
Resources
Images
 
 
12XC - Large Image
Attachments
 
 
12XC - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1-1/8 in
Descriptions
Product Type
Conduit Nipple
Long Description
Conduit Nipple, 1/2 in Trade Size, Galvanized, Threaded Connection, 1-1/8 in Length, 6 lb/100
Short Description
Conduit Nipple, 1/2 in, Galvanized, 1-1/8 in Length
Description
1/2XCL RGD NIP
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-1/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 0.84 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
25 CT
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1/2XCL
Model
GALNIP
GTIN
00784011004010
UPC
784011004010
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 in
Packaging
Weight
6 lb/100
Standard Package
25 PER CARTON
Weight per each
0.06
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,492

Location search:
These alternate items can be purchased instead of 12XC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 12XC.

1/2X1 1/8 Close Galvanized Nipple
  • Our Part #: GALNIP12XCL
  • Killeen Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1/2XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($34.42) ·
GALNIP12XCL - Robroy/Ecn Korns

Killeen Availability: In Stock

Total Availability: In Stock

Book Price

$1.38

Each

QTY:
Each
Add
1/2XCL RGD Nip
  • Our Part #: 12XCL
  • Killeen Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.38) ·
12XCL - Condumex Incorporated

Killeen Availability: In Stock

Total Availability: In Stock

Book Price

$1.38

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 12XC, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; Ul, Csa ...
  • Our Part #: 6451
  • Killeen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6451
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.55) ·
6451 - Topaz - Southwire LLC

Killeen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat