114X6 - 1-1/4X6 RGD Nip

Ecn-Korns

  • $8.65 (Each)
  • $8.65 (Each)

  • $216.34 (Per 25)

  • $865.35 (Per 100)

In-Stock: 1 available locally (Tucson, AZ) ( change location)
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
114X6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4X6
Description
1-1/4X6 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 1-1/4 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004980 / 00784011004980
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.65 (Each)
Carton
$8.65 (Each)
Standard Packaging
$216.34 (Per 25)
Stock Availability
Tucson
1 (Check another store)
Phoenix
20
All Stores
674
Resources
Images
 
 
114X6 - Large Image
 
114X6 - Large Image
Attachments
 
 
114X6 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
6 INCH
Descriptions
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
1-1/4X6 RGD NIP
Extra Long Description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 6 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 6 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Product Type
Conduit Nipple
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1-1/4X6
Model
GALNIP
GTIN
00784011004980
UPC
784011004980
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 674

Location search:

* All prices subject to change.

Begin Live Chat