55985 - QT Med PVC Condit 633L Low Voc

Rectorseal

  • $28.39 (Each)
  • $28.39 (Each)

  • $340.68 (Per 12)

In-Stock: 4 available locally (Henderson, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
55985
Manufacturer
Rectorseal
Manufacturer's Part Number
55985
Description
QT Med PVC Condit 633L Low Voc
Solvent Cement, 1 QT, Dauber Top Bottle, Clear, Pungent Odor, 0.91 Specific Gravity, -17 °C;+4.1 °F Flash Point, 27 LB
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559850 / 00021449559850
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.39 (Each)
Standard Packaging
$340.68 (Per 12)
Stock Availability
Henderson
4 (Check another store)
Nacogdoches
90
All Stores
11,255
Resources
Images
 
 
55985 - Large Image
 
55985 - Large Image
Specifications Sheets
 
 
55985 - Specification Sheet
 
55985 - Specification Sheet
 
55985 - Specification Sheet
MSDS Sheets
 
 
55985 - MSDS Sheet
Attachments
 
 
55985 - Specification Sheet
Material, Color, and Finish
Color
Clear
Descriptions
Product Type
Solvent Cement
Description
QT MED PVC CONDIT 633L LOW VOC
extra long description
LOW-VOC, MEDIUM TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC APPLICABLE STANDARD; PVC ELECTRICAL CONDUIT APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40/80) PIPE SIZE; 1 PINT CONTAINER SIZE; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAPORATION RATE 8 TO 14.5; SHELF LIFE 2 YEAR
Long Description
Solvent Cement, 1 QT, Dauber Top Bottle, Clear, Pungent Odor, 0.91 Specific Gravity, -17 °C;+4.1 °F Flash Point, 27 lb
Features
PVC Electrical Conduit Cement 633L is specially formulated for use on polyvinyl chloride (PVC) conduit Types I and II. It is a medium body cement in clear or gray to match conduit color. Max VOC per SCAQMD 1168/316A or BAAQMD Method 40:510 g/l.
Short Description
Solvent Cement, 1 QT, Dauber Top Bottle, Clear
Additional Information
Container Capacity
1 qt
Container Type
Dauber Top Bottle
Physical Form
Liquid
Composition
Methyl Ethyl Ketone;Tetrahydrofuran;Cyclohexanone;Acetone
odor
Pungent Odor
specific gravity
0.91
Flash Point
-17 °C;+4.1 °F
Standards Met
NSF/ANSI Standard 61;LEED Compliant;UPC File No 1796;ASTM D2564
package quantity
12 CT
Manufacturer Information
Manufacturers Part Number
55985
Brand
Rectorseal
GTIN
00021449559850
UPC
021449559850
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
27 lb
Weight per each
2.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC Conduit
Total availability: 11,255

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 55985.
Jump To:

Similar Items

Similar items are close alternatives to 55985, though they may not be 100% alike.

Low Voc Cement, 1 QT Can, Tetrahydrofuran Base, Colorless, Ketone Odor, 0.894 Sp...
  • Our Part #: 7210603
  • Henderson Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 7210603
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 12 ($448.34)
7210603 - PVC & Accessories

Henderson Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$37.36

Each

QTY:
Each
Add

* All prices subject to change.