47002 - Croc'S JR. Needle Nose Wire Strippers

Rack-A-Tiers

  • $36.52 (Each)
  • $36.52 (Each)

In-Stock: 3 available locally (Stephenville, TX) (change location)
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
47002
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
47002
Description
Croc'S JR. Needle Nose Wire Strippers
Wire Stripper, Strip:#22 to #8 Awg;Bolt:#32 to #8 Awg;#32 to #6 Awg Stripping Capacity, Ergonomic Handle, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
625912470026 / 00625912470026
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.52 (Each)
Stock Availability
Stephenville
3 (Check another store)
DFW RDC
28
All Stores
107
Resources
Images
 
 
47002 - Large Image
 
47002 - Small Image
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
Wire Stripper, Strip:#22 to #8 AWG;Bolt:#32 to #8 AWG;#32 to #6 AWG Stripping Capacity, Ergonomic Handle, 0.31 lb
Features
The Croc’s Jr. feature the same great ergonomic feel and functionality as the regular Croc’s but in a more compact design. This model serves as an affordable predecessor to the original without skimping on its numerous applications.
Short Description
Small, Wire Strippers, Croc's Jr. Needle Nose
Special Features
Glow in the Dark Handles;Ergonomic Handle Design for Maximum Comfort;Large Cutting Blades for Easy General Purpose Cuts
Product Type
Wire Stripper
Description
CROC'S JR. NEEDLE NOSE WIRE STRIPPERS
Additional Information
Stripping Capacity
Strip:#22 to #8 AWG;Bolt:#32 to #8 AWG;#32 to #6 AWG
Handle Type
Ergonomic
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
47002
GTIN
00625912470026
UPC
625912470026
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.31 lb
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat