LB3 - 3" PVC Type LB Condulet

PVC & Accessories

  • $88.23 (Each)
  • $88.23 (Each)

  • $8,823.14 (Per 100)

In-Stock: 3 available locally (Conroe, TX) (change location)
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
LB3
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133670
Description
3" PVC Type LB Condulet
3 In. Conduit Body Type LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700020887 / 00088700020887
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.23 (Each)
Carton
$88.23 (Each)
Stock Availability
Conroe
3 (Check another store)
Houston RDC
30
All Stores
745
Resources
Images
 
 
LB3 - Small Image
 
LB3 - Large Image
Attachments
 
 
LB3 - Specification Sheet
Other Links
 
 
LB3 - Other
 
LB3 - Other
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
3 Ul-LB Access FTG
Features
CANTEX 5133670 is a 3 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133670 3 UL-LB ACCESS FTG
Description
3" PVC TYPE LB CONDULET
Long Description
3 in. Conduit Body Type LB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133670
GTIN
00088700020887
UPC
088700020887
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
3
Packaging
Weight per each
3.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 745

Location search:

* All prices subject to change.

Begin Live Chat