EZ48DN - Ez 48 Cu-In. 2G Nail On

Cantex Inc.

  • $3.16 (Each)
  • $3.16 (Each)

  • $157.94 (Per 50)

  • $315.88 (Per 100)

In-Stock: 47 available locally (Pearsall, TX) ( change location)
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
EZ48DN
Manufacturer
Cantex Inc.
Manufacturer's Part Number
EZ48DN
Description
Ez 48 Cu-In. 2G Nail On
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 48 Cu.In Capacity, (6) Clamp Cable Entry, 2 Gang, Square, Enhanced Angled Nail, 4 In Length, 4 In Width, 4 In Height, 0.361 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700041905 / 00088700041905
Weight per unit
0.361 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$157.94 (Per 50)
Stock Availability
Pearsall
47 (Check another store)
San Antonio RDC
7,368
All Stores
41,593
Resources
Images
 
 
EZ48DN - Small Image
 
EZ48DN - Large Image
 
EZ48DN - Large Image
Other Links
 
 
EZ48DN - Other
 
EZ48DN - Other
Attachments
 
 
EZ48DN - Specification Sheet
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
PVC
Number Of Gangs
2
Shape
Square
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
4 in
Length
4 in
Size
Non-Applicable
Width
4 in
Descriptions
Construction
new work
Description
EZ 48 CU-IN. 2G NAIL ON
Extra Long Description
CTX EZ48DN 48 CU IN DEEP 2 GANG W/N
Features
CANTEX EZ48DN EZ BOX is a 48 cu. in. 2-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations with molded brackets for steel stud mounting. It features 8 wire clamps and enhanced angled nails for easy installation.
Long Description
Electrical Switch and Outlet Box, PVC Material, Gray, EZ Model, 48 cu.in Capacity, (6) Clamp Cable Entry, 2 Gang, Square, Enhanced Angled Nail, 4 in Length, 4 in Width, 4 in Height, 0.361 lb/EA
Product Type
Electrical Switch and Outlet Box
Short Description
Electrical Switch and Outlet Box, PVC, Gray, 48 cu.in
Special Features
Quick Mounting Between Studs and Eight Clamp
Additional Information
Cable Entry Type
(6) Clamp
For Use With
Masonry Wall
Made In USA
yes
Mounting Type
Enhanced Angled Nail
Package Quantity
50 CT
Standards Met
UL Listed;ETL Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ48DN
Model
EZ
Sub Brand
EZ BOX(R)
GTIN
00088700041905
UPC
088700041905
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
2-gang 48 cu. in. deep new work switch & outlet box w/ steel stud bracket
Packaging
Weight
0.361 lb/EA
Weight per each
0.361
Carton
50
Uses, Certifications, and Standards
Application
Residential Or Light Commercial New Construction (new Work) Electrical Installations
Capacity
48 cu.in
Mounting
nail-on & bracket
Standard
ETL, 2-Hour Fire Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41,593

Location search:
These alternate items can be purchased instead of EZ48DN.
Jump To:

Similar Items

Similar items are close alternatives to EZ48DN, though they may not be 100% alike.

Cross Referenced

These items are similar to EZ48DN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2300-SS Allied Moulded Products 00085339122029
2300-SSK Allied Moulded Products 85339122036
2302-SS Allied Moulded Products 85339130802
2302-SSK Allied Moulded Products 00085339130819
EZ32DNZ Cantex 00088700024274
EZ48DN Cantex 00088700419063
EZ48DNZ Cantex 00088700041905
1052CS Thomas & Betts n/a
BH235S Thomas & Betts 00034481176879
5235RACS Legrand Pass & Seymour n/a
SS241 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat