EZ23SNW - Ez 23 Cu-In. 1G Nail On | Knock Outs

Cantex Inc.

  • $1.27 (Each)
  • $1.27 (Each)

  • $126.67 (Per 100)

In-Stock: 334 available locally (South Austin, TX) ( change location)
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
EZ23SNW
Manufacturer
Cantex Inc.
Manufacturer's Part Number
EZ23SNW
Description
Ez 23 Cu-In. 1G Nail On | Knock Outs
Cantex EZ23SNW Ez Box Is A 23 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial Electrical Installations. It Features Knockouts and Enhanced Angled Nails For Easy Installation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
088700970793 / 00088700970793
Weight per unit
0.23 L
Price & Packaging
Minimum Order Quantity
1
Unit
$1.27 (Each)
Carton
$126.67 (Per 100)
Stock Availability
South Austin
334 (Check another store)
Austin RDC
32,686
All Stores
261,788
Resources
Images
 
 
EZ23SNW - Small Image
 
EZ23SNW - Large Image
Other Links
 
 
EZ23SNW - Other
 
EZ23SNW - Other
Attachments
 
 
EZ23SNW - Specification Sheet
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
PVC
Number Of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
Non-Applicable
Descriptions
Construction
new work
Description
EZ 23 CU-IN. 1G NAIL ON | KNOCK OUTS
Extra Long Description
CTX EZ23SNW 23 CU IN SINGLE W/NAILS
Features
CANTEX EZ23SNW EZ BOX is a 23 cu. in. 1-gang electrical switch and outlet box for residential or light commercial electrical installations. It features knockouts and enhanced angled nails for easy installation.
Long Description
CANTEX EZ23SNW EZ BOX is a 23 cu. in. 1-gang electrical switch and outlet box for residential or light commercial electrical installations. It features knockouts and enhanced angled nails for easy installation.
Product Type
23 Cu In Single W/Nails/Ko
Special Features
enhanced angled nails
Additional Information
Cable Entry
4 knockouts
Knockouts
4
Mounting Type
Nail-On
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
EZ23SNW
GTIN
00088700970793
UPC
088700970793
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
1-gang Switch & Outlet Box
Packaging
Weight per each
0
Carton
100
Uses, Certifications, and Standards
Application
1-gang Switch & Outlet Box
Mounting
Nail-On
Standard
ETL, 2-Hour Fire Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 261,788

Location search:
These alternate items can be purchased instead of EZ23SNW.
Jump To:

Similar Items

Similar items are close alternatives to EZ23SNW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat