CAP3 - 3" PVC End Cap

Cantex Inc.

  • $17.61 (Each)
  • $17.61 (Each)

  • $1,760.62 (Per 100)

In-Stock: 13 available locally (Hot Springs, AR) ( change location)
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
CAP3
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5140039
Description
3" PVC End Cap
Cantex 5140039 Is A 3 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700527690 / 00088700527690
Weight per unit
0.496 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.61 (Each)
Carton
$17.61 (Each)
Stock Availability
Hot Springs
13 (Check another store)
Little Rock
25
All Stores
1,616
Resources
Other Links
 
 
CAP3 - Other
 
CAP3 - Other
Attachments
 
 
CAP3 - Specification Sheet
Images
 
 
CAP3 - Small Image
 
CAP3 - Large Image
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.375
Length
3.563
Size
3
Width
3.563
Descriptions
Extra Long Description
CTX 5140039 3 UL END CAPS
Features
CANTEX 5140039 is a 3 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement
Long Description
CANTEX 5140039 is a 3 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement
Product Type
3 Ul End Caps
Special Features
For use with Schedule 40 & 80 and EB & DB conduit
Additional Information
Outside Diameter
3.563
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140039
GTIN
00088700527690
UPC
088700527690
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Trade Size
Trade Size
3
Packaging
Weight per each
0.496
Carton
1
Uses, Certifications, and Standards
Application
End Cap
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,616

Location search:
These alternate items can be purchased instead of CAP3.
Jump To:

Similar Items

Similar items are close alternatives to CAP3, though they may not be 100% alike.

Cross Referenced

These items are similar to CAP3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5140039 Cantex 00088700527690
60460300 JM Eagle 00098179201700
PEC-300 Madison Electric 00784297760280
E958L Thomas & Betts 00034481204428
1088 Topaz 00751338230972
59127 Certaineed n/a
78321 Multi Fittings Corp n/a
CAP45 Multi Fittings Corp n/a
ME958L Picoma Industries n/a

* All prices subject to change.

Begin Live Chat